The store will not work correctly when cookies are disabled.
-
MFG Item Number
IPC-500-250
Product Description
Insulation Piercing Connector, 600V,
-
MFG Item Number
CLNS-8-516
Product Description
CU CMP 8 AWG 11/32 T UL CSA L ONG
Specifications
Specifications
Min Conductor Range |
8 AWG |
Max Conductor Range |
8 AWG |
Stud Size |
5/16 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
Item Number
CSWN-3/0-14-58
MFG Item Number
CSWN-3/0-14-58
Product Description
CU CMP NARROW, 3/0 kcmil, T UL
Specifications
Specifications
Min Conductor Range |
2 AWG |
Max Conductor Range |
3/0 AWG |
Stud Size |
1/4 " |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
Product Description
DUCT SEAL 1 LB.
-
MFG Item Number
ALNS-350-12
Product Description
AL COMP 350 kcmil 9/16 T UL CS A
Specifications
Specifications
Min Conductor Range |
3/0 AWG |
Max Conductor Range |
350 kcmil |
Stud Size |
1/2 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
ASN-350
Ilsco Terminals, ASN Series
Product Description
Compression Sleeve, 350MCM-3/0, Al,
Specifications
Specifications
Min Conductor Range |
3/0 AWG |
Max Conductor Range |
350 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
Product Description
CU CMP 4-38 T UL CSA
Specifications
Specifications
Min Conductor Range |
4 AWG |
Max Conductor Range |
4 AWG |
Stud Size |
3/8 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
MFG Item Number
CLNS-4-516
Product Description
Ring Terminal, 5/16in. Stud, 4AWG,
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
4 AWG |
Stud Size |
5/16 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
MFG Item Number
CLNS-8-10
Product Description
CU CMP 8 AWG 7/32 T UL CSA
Specifications
Specifications
Min Conductor Range |
8 AWG |
Max Conductor Range |
8 AWG |
Stud Size |
#10 |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
Item Number
CLWD-1/0-14-1
MFG Item Number
CLWD-1/0-14-1
Product Description
CU CMP 1/0 AWG 9/32-1 T UL CS A
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
1/0 AWG |
Stud Size |
1/4 " |
Number of Holes |
2 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved