- Home
- Products
- Instrument Transformer, Div of
-
145-250Instrument Transformer, Div of Current Transformers, 145 SeriesItem Number145-250MFG Item Number145-250Series145Product DescriptionCT, Indoor, Model: 145, Ratio: 25:5Specifications
Specifications Current Ratio 25:5 Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Foot Mounted Termination Screw Terminals Availability -
145-500Instrument Transformer, Div of Current Transformers, 145 SeriesItem Number145-500MFG Item Number145-500Series145Product DescriptionCT, Indoor, Model: 145, Ratio: 50:5Specifications
Specifications Current Ratio 50:5 Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Foot Mounted Termination Screw Terminals ANSI Class at 60 Hz B0.1 1.2 ANSI Class at 60 Hz B0.2 4.8 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
145-202Instrument Transformer, Div of Current Transformers, 145 SeriesItem Number145-202MFG Item Number145-202Series145Product DescriptionCT, Indoor, Model: 145, Ratio:Specifications
Specifications Current Ratio 2,000:5 Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Foot Mounted Termination Screw Terminals ANSI Class at 60 Hz B0.1 0.3 ANSI Class at 60 Hz B0.2 0.3 ANSI Class at 60 Hz B0.5 0.3 Availability
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
Window Diameter
ANSI Class at 60 Hz B0.1
ANSI Class at 60 Hz B0.2
ANSI Class at 60 Hz B0.5
Current Ratio