The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Instrument Transformer, Div of
-
2DARL-201
Instrument Transformer, Div of Current Transformers, 2DARL Series
MFG Item Number
2DARL-201
Product Description
CT, Indoor, Model: 2DA, Ratio:
Specifications
Specifications
Current Ratio |
200:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
12.5 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2DARL-251
Instrument Transformer, Div of Current Transformers, 2DARL Series
MFG Item Number
2DARL-251
Product Description
CT, Indoor, Model: 2DA, Ratio:
Specifications
Specifications
Current Ratio |
250:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
15 VA |
ANSI Class at 60 Hz B0.1 |
1.2 |
ANSI Class at 60 Hz B0.2 |
2.4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2DARL-101
Instrument Transformer, Div of Current Transformers, 2DARL Series
MFG Item Number
2DARL-101
Product Description
CT, Indoor, Model: 2DA, Ratio:
Specifications
Specifications
Current Ratio |
100:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
5 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2DARL-1250
Instrument Transformer, Div of Current Transformers, 2DARL Series
MFG Item Number
2DARL-1250
Product Description
CT, Indoor, Model: 2DA, Ratio:
Specifications
Specifications
Current Ratio |
125:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
5 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2DARL-151
Instrument Transformer, Div of Current Transformers, 2DARL Series
MFG Item Number
2DARL-151
Product Description
CT, Indoor, Model: 2DA, Ratio:
Specifications
Specifications
Current Ratio |
150:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
10 VA |
ANSI Class at 60 Hz B0.1 |
2.4 |
ANSI Class at 60 Hz B0.2 |
4.8 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2DARL-301
Instrument Transformer, Div of Current Transformers, 2DARL Series
MFG Item Number
2DARL-301
Product Description
CT, Indoor, Model: 2DA, Ratio:
Specifications
Specifications
Current Ratio |
300:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
20 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2DARL-500
Instrument Transformer, Div of Current Transformers, 2DARL Series
MFG Item Number
2DARL-500
Product Description
CT, Indoor, Model: 2DA, Ratio: 50:5
Specifications
Specifications
Current Ratio |
50:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2DRL-101
Instrument Transformer, Div of Current Transformers, 2DARL Series
Product Description
CT, Indoor, Model: 2D, Ratio: 100:5
Specifications
Specifications
Current Ratio |
100:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
5 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2DRL-151
Instrument Transformer, Div of Current Transformers, 2DARL Series
Product Description
CT, Indoor, Model: 2D, Ratio: 150:5
Specifications
Specifications
Current Ratio |
150:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
10 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2DRL-201-1
Instrument Transformer, Div of Current Transformers, 2DARL Series
MFG Item Number
2DRL-201-1
Product Description
CT, Indoor, Model: 2D, Ratio: 200:1
Specifications
Specifications
Current Ratio |
200:1 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
12.5 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.6 |
ANSI Class at 60 Hz B0.5 |
1.2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
2DARL
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved