The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Instrument Transformer, Div of
-
780-500
Instrument Transformer, Div of Current Transformers, 780 Series
Product Description
CT, Indoor, Model: 780, Ratio: 50:5
Specifications
Specifications
Current Ratio |
50:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
10-32 Brass Screws |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
780-601
Instrument Transformer, Div of Current Transformers, 780 Series
Product Description
CT, Indoor, Model: 780, Ratio:
Specifications
Specifications
Current Ratio |
600:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
10-32 Brass Screws |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
780-202
Instrument Transformer, Div of Current Transformers, 780 Series
Product Description
CT, Indoor, Model: 780, Ratio:
Specifications
Specifications
Current Ratio |
2,000:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
10-32 Brass Screws |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
780-151
Instrument Transformer, Div of Current Transformers, 780 Series
Product Description
CT, Indoor, Model: 780, Ratio:
Specifications
Specifications
Current Ratio |
150:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
10-32 Brass Screws |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
780-301
Instrument Transformer, Div of Current Transformers, 780 Series
Product Description
CT, Indoor, Model: 780, Ratio:
Specifications
Specifications
Current Ratio |
300:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
10-32 Brass Screws |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.6 |
ANSI Class at 60 Hz B0.5 |
0.6 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
780-302
Instrument Transformer, Div of Current Transformers, 780 Series
Product Description
CT, Indoor, Model: 780, Ratio:
Specifications
Specifications
Current Ratio |
3,000:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
10-32 Brass Screws |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
780-322
Instrument Transformer, Div of Current Transformers, 780 Series
Product Description
CT, Indoor, Model: 780, Ratio:
Specifications
Specifications
Current Ratio |
3,200:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
10-32 Brass Screws |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
780-501
Instrument Transformer, Div of Current Transformers, 780 Series
Product Description
CT, Indoor, Model: 780, Ratio:
Specifications
Specifications
Current Ratio |
500:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
10-32 Brass Screws |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
780-801
Instrument Transformer, Div of Current Transformers, 780 Series
Product Description
CT, Indoor, Model: 780, Ratio:
Specifications
Specifications
Current Ratio |
800:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
10-32 Brass Screws |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
780
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved