The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Instrument Transformer, Div of
-
7ASHT-301
Instrument Transformer, Div of Current Transformers, 7A Series
MFG Item Number
7ASHT-301
Product Description
CT, Indoor, Model: 7A, Ratio: 300:5
Specifications
Specifications
Current Ratio |
300:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
VA for +/- 1% Class |
12.5 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.6 |
ANSI Class at 60 Hz B0.5 |
1.2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
7ASHT-122
Instrument Transformer, Div of Current Transformers, 7A Series
MFG Item Number
7ASHT-122
Product Description
CT, Indoor, Model: 7A, Ratio:
Specifications
Specifications
Current Ratio |
1,200:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
VA for +/- 1% Class |
40 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
7ASHT-251
Instrument Transformer, Div of Current Transformers, 7A Series
MFG Item Number
7ASHT-251
Product Description
CT, Indoor, Model: 7A, Ratio: 250:5
Specifications
Specifications
Current Ratio |
250:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
VA for +/- 1% Class |
7.5 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.6 |
ANSI Class at 60 Hz B0.5 |
1.2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
7ASHT-152
Instrument Transformer, Div of Current Transformers, 7A Series
MFG Item Number
7ASHT-152
Product Description
CT, Indoor, Model: 7A, Ratio:
Specifications
Specifications
Current Ratio |
1,500:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
VA for +/- 1% Class |
50 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
7ARL-122
Instrument Transformer, Div of Current Transformers, 7A Series
Product Description
CT, Indoor, Model: 7A, Ratio:
Specifications
Specifications
Current Ratio |
1,200:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
40 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
7ARL-401
Instrument Transformer, Div of Current Transformers, 7A Series
Product Description
CT, Indoor, Model: 7A, Ratio: 400:5
Specifications
Specifications
Current Ratio |
400:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
VA for +/- 1% Class |
15 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.6 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
7ASFT-601
Instrument Transformer, Div of Current Transformers, 7A Series
MFG Item Number
7ASFT-601
Product Description
CT, Indoor, Model: 7A, Ratio: 600:5
Specifications
Specifications
Current Ratio |
600:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
VA for +/- 1% Class |
30 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.6 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
7ASFT-801
Instrument Transformer, Div of Current Transformers, 7A Series
MFG Item Number
7ASFT-801
Product Description
CT, Indoor, Model: 7A, Ratio: 800:5
Specifications
Specifications
Current Ratio |
800:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
VA for +/- 1% Class |
35 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
7ASHT-101
Instrument Transformer, Div of Current Transformers, 7A Series
MFG Item Number
7ASHT-101
Product Description
CT, Indoor, Model: 7A, Ratio: 100:5
Specifications
Specifications
Current Ratio |
100:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
VA for +/- 1% Class |
1 VA |
ANSI Class at 60 Hz B0.1 |
2.4 |
ANSI Class at 60 Hz B0.2 |
4.8 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
7ASHT-102
Instrument Transformer, Div of Current Transformers, 7A Series
MFG Item Number
7ASHT-102
Product Description
CT, Indoor, Model: 7A, Ratio:
Specifications
Specifications
Current Ratio |
1,000:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
VA for +/- 1% Class |
35 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
7A
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved