The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
International Rectifier
-
151RA150
International Rectifier SCRs, 151RA Series
Product Description
SCR, TO-93, 1500V, 150A
Specifications
Specifications
Vdrm (Volts) |
1,500 V |
Vrrm (Volts) |
1,600 V |
It (rms) Amps |
235 A |
It (avg) Amps |
150 A |
Itsm Amps |
4,250 A |
I2T@60Hz (A2Sec) |
75,500 |
I2T@50Hz (A2Sec) |
82,500 |
Vtm (Volts) |
1.8 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
600 |
tq (microseconds) |
60 µs |
Igt (mA) |
150 mA |
Junction Temperature |
-40-125 °F |
Availability
Obsolete Item No Longer Available
-
151RA160
International Rectifier SCRs, 151RA Series
Product Description
SCR, TO-93, 1600V, 150A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,700 V |
It (rms) Amps |
235 A |
It (avg) Amps |
150 A |
Itsm Amps |
4,250 A |
I2T@60Hz (A2Sec) |
75,500 |
I2T@50Hz (A2Sec) |
82,500 |
Vtm (Volts) |
1.8 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
600 |
tq (microseconds) |
60 µs |
Igt (mA) |
150 mA |
Junction Temperature |
-40-125 °F |
Availability
Obsolete Item No Longer Available
-
151RA30
International Rectifier SCRs, 151RA Series
Product Description
SCR, TO-93, 300V, 150A
Specifications
Specifications
Vdrm (Volts) |
300 V |
Vrrm (Volts) |
300 V |
It (rms) Amps |
235 A |
It (avg) Amps |
150 A |
Itsm Amps |
4,250 A |
I2T@60Hz (A2Sec) |
75,500 |
I2T@50Hz (A2Sec) |
82,500 |
Vtm (Volts) |
1.8 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
800 |
tq (microseconds) |
60 µs |
Igt (mA) |
150 mA |
Junction Temperature |
-40-125 °F |
Availability
Obsolete Item No Longer Available
-
151RA80
International Rectifier SCRs, 151RA Series
Product Description
SCR, TO-93, 800V, 150A
Specifications
Specifications
Vdrm (Volts) |
800 V |
Vrrm (Volts) |
800 V |
It (rms) Amps |
235 A |
It (avg) Amps |
150 A |
Itsm Amps |
4,250 A |
I2T@60Hz (A2Sec) |
75,500 |
I2T@50Hz (A2Sec) |
82,500 |
Vtm (Volts) |
1.8 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
800 |
tq (microseconds) |
60 µs |
Igt (mA) |
150 mA |
Junction Temperature |
-40-125 °F |
Availability
Obsolete Item No Longer Available
-
151RB120
International Rectifier SCRs, 151RB Series
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
It (rms) Amps |
235 A |
It (avg) Amps |
150 A |
Itsm Amps |
3,300 A |
I2T@60Hz (A2Sec) |
45,500 |
I2T@50Hz (A2Sec) |
49,500 |
Vtm (Volts) |
2.2 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
800 |
tq (microseconds) |
40 µs |
Igt (mA) |
200 mA |
Junction Temperature |
-40-125 °F |
Availability
Obsolete Item No Longer Available
-
175RA100
International Rectifier SCRs, 175RA Series
Product Description
SCR, TO-93, 1000V, 175A
Specifications
Specifications
Vdrm (Volts) |
1,000 V |
Vrrm (Volts) |
1,000 V |
It (rms) Amps |
275 A |
It (avg) Amps |
175 A |
Itsm Amps |
5,000 A |
I2T@60Hz (A2Sec) |
105,000 |
I2T@50Hz (A2Sec) |
115,000 |
Vtm (Volts) |
1.45 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
800 |
tq (microseconds) |
120 µs |
Igt (mA) |
150 mA |
Junction Temperature |
-40-125 °F |
Availability
Obsolete Item No Longer Available
-
175RA120
International Rectifier SCRs, 175RA Series
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
It (rms) Amps |
275 A |
It (avg) Amps |
175 A |
Itsm Amps |
5,000 A |
I2T@60Hz (A2Sec) |
105,000 |
I2T@50Hz (A2Sec) |
115,000 |
Vtm (Volts) |
1.45 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
800 |
tq (microseconds) |
120 µs |
Igt (mA) |
150 mA |
Junction Temperature |
-40-125 °F |
Availability
Obsolete Item No Longer Available
-
175RA150
International Rectifier SCRs, 175RA Series
Specifications
Specifications
Vdrm (Volts) |
1,500 V |
Vrrm (Volts) |
1,600 V |
It (rms) Amps |
275 A |
It (avg) Amps |
175 A |
Itsm Amps |
5,000 A |
I2T@60Hz (A2Sec) |
105,000 |
I2T@50Hz (A2Sec) |
115,000 |
Vtm (Volts) |
1.45 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
600 |
tq (microseconds) |
120 µs |
Igt (mA) |
150 mA |
Junction Temperature |
-40-125 °F |
Availability
Obsolete Item No Longer Available
-
175RA160
International Rectifier SCRs, 175RA Series
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,700 V |
It (rms) Amps |
275 A |
It (avg) Amps |
175 A |
Itsm Amps |
5,000 A |
I2T@60Hz (A2Sec) |
105,000 |
I2T@50Hz (A2Sec) |
115,000 |
Vtm (Volts) |
1.45 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
600 |
tq (microseconds) |
120 µs |
Igt (mA) |
150 mA |
Junction Temperature |
-40-125 °F |
Availability
Obsolete Item No Longer Available
-
175RA60
International Rectifier SCRs, 175RA Series
Specifications
Specifications
Vdrm (Volts) |
600 V |
Vrrm (Volts) |
600 V |
It (rms) Amps |
275 A |
It (avg) Amps |
175 A |
Itsm Amps |
5,000 A |
I2T@60Hz (A2Sec) |
105,000 |
I2T@50Hz (A2Sec) |
115,000 |
Vtm (Volts) |
1.45 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
600 |
tq (microseconds) |
120 µs |
Igt (mA) |
150 mA |
Junction Temperature |
-40-125 °F |
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved