Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 1304

Set Ascending Direction
  1. ODE-2-12005-1H012-01
    ODE-2-12005-1H012-01
    Invertek Drive Drives, ODE-2 Series
    Item Number
    ODE-2-12005-1H012-01
    MFG Item Number
    ODE-2-12005-1H012-01
    Series
    ODE-2
    Product Description
    Drive, AC, 0.5HP, 240V 1PH, 4.3A, CT, OP
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 0.5 hp
    Amps (Constant Torque Rating) 4.3 A
    Braking Type Flux Braking
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 120 Hz
    Frame Size 1
    Depth 4.9 "
    Width 3.3 "
    Height 6.8 "
    Availability

    Obsolete Item No Longer Available

  2. ODE-2-12005-1H012
    ODE-2-12005-1H012
    Invertek Drive Drives, ODE-2 Series
    Item Number
    ODE-2-12005-1H012
    MFG Item Number
    ODE-2-12005-1H012
    Series
    ODE-2
    Product Description
    Drive, AC, 0.5HP, 240V, 2.3A, CT, OP
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 0.5 hp
    Amps (Constant Torque Rating) 2.3 A
    Braking Type Flux Braking
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 500 Hz
    Frame Size 1
    Depth 4.9 "
    Width 3.3 "
    Height 6.8 "
    Availability

    Obsolete Item No Longer Available

  3. ODE-2-12005-3H012
    ODE-2-12005-3H012
    Invertek Drive Drives, ODE-2 Series
    Item Number
    ODE-2-12005-3H012
    MFG Item Number
    ODE-2-12005-3H012
    Series
    ODE-2
    Product Description
    Drive, AC, 0.5HP, 240V, 2.3A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 0.5 hp
    Amps (Constant Torque Rating) 2.3 A
    Braking Type Flux Braking
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 500 Hz
    Frame Size 1
    Depth 4.9 "
    Width 3.3 "
    Height 6.8 "
    Availability

    Obsolete Item No Longer Available

  4. ODE-2-12010-1H012-01
    ODE-2-12010-1H012-01
    Invertek Drive Drives, ODE-2 Series
    Item Number
    ODE-2-12010-1H012-01
    MFG Item Number
    ODE-2-12010-1H012-01
    Series
    ODE-2
    Product Description
    Drive, AC, 1.0HP, 240V 1PH, 7.0A, CT, OP
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 1 hp
    Amps (Constant Torque Rating) 7 A
    Braking Type Flux Braking
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 120 Hz
    Frame Size 1
    Depth 4.9 "
    Width 3.3 "
    Height 6.8 "
    Availability

    Obsolete Item No Longer Available

  5. ODE-2-12010-1H012
    ODE-2-12010-1H012
    Invertek Drive Drives, ODE-2 Series
    Item Number
    ODE-2-12010-1H012
    MFG Item Number
    ODE-2-12010-1H012
    Series
    ODE-2
    Product Description
    Drive, AC, 1.0HP, 240V, 4.3A, CT, OP
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 1 hp
    Amps (Constant Torque Rating) 4.3 A
    Braking Type Flux Braking
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 500 Hz
    Frame Size 1
    Depth 4.9 "
    Width 3.3 "
    Height 6.8 "
    Availability

    Obsolete Item No Longer Available

  6. ODE-2-12010-1H01X-01
    ODE-2-12010-1H01X-01
    Invertek Drive Drives, ODE-2 Series
    Item Number
    ODE-2-12010-1H01X-01
    MFG Item Number
    ODE-2-12010-1H01X-01
    Series
    ODE-2
    Product Description
    Drive, AC, 1.0HP, 240V 1PH, 7.0A, CT, N4X
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 1 hp
    Amps (Constant Torque Rating) 7 A
    Braking Type Flux Braking
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP66
    NEMA Rating NEMA 4X
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 120 Hz
    Frame Size 1
    Depth 6.9 "
    Width 6.3 "
    Height 9.1 "
    Availability

    Obsolete Item No Longer Available

  7. ODE-2-12010-1H01Y-01
    ODE-2-12010-1H01Y-01
    Invertek Drive Drives, ODE-2 Series
    Item Number
    ODE-2-12010-1H01Y-01
    MFG Item Number
    ODE-2-12010-1H01Y-01
    Series
    ODE-2
    Product Description
    Drive, AC, 1.0HP, 240V 1PH, 7.0A, CT, N4X
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 1 hp
    Amps (Constant Torque Rating) 7 A
    Braking Type Flux Braking
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP66
    NEMA Rating NEMA 4X
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 120 Hz
    Frame Size 1
    Depth 6.9 "
    Width 6.3 "
    Height 9.1 "
    Availability

    Obsolete Item No Longer Available

  8. ODE-2-12010-3H012
    ODE-2-12010-3H012
    Invertek Drive Drives, ODE-2 Series
    Item Number
    ODE-2-12010-3H012
    MFG Item Number
    ODE-2-12010-3H012
    Series
    ODE-2
    Product Description
    Drive, AC, 1.0HP, 240V, 4.3A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 1 hp
    Amps (Constant Torque Rating) 4.3 A
    Braking Type Flux Braking
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 500 Hz
    Frame Size 1
    Depth 4.9 "
    Width 3.3 "
    Height 6.8 "
    Availability

    Obsolete Item No Longer Available

  9. ODE-2-12020-1H012
    ODE-2-12020-1H012
    Invertek Drive Drives, ODE-2 Series
    Item Number
    ODE-2-12020-1H012
    MFG Item Number
    ODE-2-12020-1H012
    Series
    ODE-2
    Product Description
    Drive, AC, 2.0HP, 240V, 7.0A, CT, OP
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 2 hp
    Amps (Constant Torque Rating) 7 A
    Braking Type Flux Braking
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 500 Hz
    Frame Size 1
    Depth 4.9 "
    Width 3.3 "
    Height 6.8 "
    Availability

    Obsolete Item No Longer Available

  10. ODE-2-12020-1H01N
    ODE-2-12020-1H01N
    Invertek Drive Drives, ODE-2 Series
    Item Number
    ODE-2-12020-1H01N
    MFG Item Number
    ODE-2-12020-1H01N
    Series
    ODE-2
    Product Description
    Drive, AC, 2.0HP, 240V, 7.0A, CT, N12
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 2 hp
    Amps (Constant Torque Rating) 7 A
    Braking Type Flux Braking
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP55
    NEMA Rating NEMA 12
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 500 Hz
    Frame Size 1
    Depth 6.4 "
    Width 5.5 "
    Height 7.9 "
    Availability

    Obsolete Item No Longer Available

per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved