The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Invertek Drive
-
Item Number
ODE-2-12005-1H012-01
MFG Item Number
ODE-2-12005-1H012-01
Product Description
Drive, AC, 0.5HP, 240V 1PH, 4.3A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
4.3 A |
Braking Type |
Flux Braking |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
120 Hz |
Frame Size |
1 |
Depth |
4.9 " |
Width |
3.3 " |
Height |
6.8 " |
Availability
Obsolete Item No Longer Available
-
Item Number
ODE-2-12005-1H012
MFG Item Number
ODE-2-12005-1H012
Product Description
Drive, AC, 0.5HP, 240V, 2.3A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.3 A |
Braking Type |
Flux Braking |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
1 |
Depth |
4.9 " |
Width |
3.3 " |
Height |
6.8 " |
Availability
Obsolete Item No Longer Available
-
Item Number
ODE-2-12005-3H012
MFG Item Number
ODE-2-12005-3H012
Product Description
Drive, AC, 0.5HP, 240V, 2.3A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.3 A |
Braking Type |
Flux Braking |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
1 |
Depth |
4.9 " |
Width |
3.3 " |
Height |
6.8 " |
Availability
Obsolete Item No Longer Available
-
Item Number
ODE-2-12010-1H012-01
MFG Item Number
ODE-2-12010-1H012-01
Product Description
Drive, AC, 1.0HP, 240V 1PH, 7.0A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
7 A |
Braking Type |
Flux Braking |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
120 Hz |
Frame Size |
1 |
Depth |
4.9 " |
Width |
3.3 " |
Height |
6.8 " |
Availability
Obsolete Item No Longer Available
-
Item Number
ODE-2-12010-1H012
MFG Item Number
ODE-2-12010-1H012
Product Description
Drive, AC, 1.0HP, 240V, 4.3A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4.3 A |
Braking Type |
Flux Braking |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
1 |
Depth |
4.9 " |
Width |
3.3 " |
Height |
6.8 " |
Availability
Obsolete Item No Longer Available
-
Item Number
ODE-2-12010-1H01X-01
MFG Item Number
ODE-2-12010-1H01X-01
Product Description
Drive, AC, 1.0HP, 240V 1PH, 7.0A, CT, N4X
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
7 A |
Braking Type |
Flux Braking |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP66 |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
120 Hz |
Frame Size |
1 |
Depth |
6.9 " |
Width |
6.3 " |
Height |
9.1 " |
Availability
Obsolete Item No Longer Available
-
Item Number
ODE-2-12010-1H01Y-01
MFG Item Number
ODE-2-12010-1H01Y-01
Product Description
Drive, AC, 1.0HP, 240V 1PH, 7.0A, CT, N4X
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
7 A |
Braking Type |
Flux Braking |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP66 |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
120 Hz |
Frame Size |
1 |
Depth |
6.9 " |
Width |
6.3 " |
Height |
9.1 " |
Availability
Obsolete Item No Longer Available
-
Item Number
ODE-2-12010-3H012
MFG Item Number
ODE-2-12010-3H012
Product Description
Drive, AC, 1.0HP, 240V, 4.3A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4.3 A |
Braking Type |
Flux Braking |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
1 |
Depth |
4.9 " |
Width |
3.3 " |
Height |
6.8 " |
Availability
Obsolete Item No Longer Available
-
Item Number
ODE-2-12020-1H012
MFG Item Number
ODE-2-12020-1H012
Product Description
Drive, AC, 2.0HP, 240V, 7.0A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7 A |
Braking Type |
Flux Braking |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
1 |
Depth |
4.9 " |
Width |
3.3 " |
Height |
6.8 " |
Availability
Obsolete Item No Longer Available
-
Item Number
ODE-2-12020-1H01N
MFG Item Number
ODE-2-12020-1H01N
Product Description
Drive, AC, 2.0HP, 240V, 7.0A, CT, N12
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7 A |
Braking Type |
Flux Braking |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP55 |
NEMA Rating |
NEMA 12 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
1 |
Depth |
6.4 " |
Width |
5.5 " |
Height |
7.9 " |
Availability
Obsolete Item No Longer Available
Shop By
Close
Shopping Options
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved