- Home
- Products
- Johnson Controls
-
VFD67BDA-1CJohnson Controls HVAC Drives, VFD67 SeriesItem NumberVFD67BDA-1CMFG Item NumberVFD67BDA-1CSeriesVFD67Product DescriptionSuggested Replacement Vsd SeriesSpecifications
Specifications Nominal Input Voltage (AC) 240 VAC Input Phase 1 HP (Variable Torque Rating) 1 hp Amps (Variable Torque Rating) 10.5 A Input Range Voltage (AC) 200-240 VAC Braking Type None Closed Loop No AC Line Regenerative No Operator Controls Built In Mounting DIN Rail Height 6.062992126 " Width 2.952755906 " Depth 5.75 " Max Frequency 1,500 Hz Frame Size A IP Rating IP20 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD67BAA-1CJohnson Controls HVAC Drives, VFD67 SeriesItem NumberVFD67BAA-1CMFG Item NumberVFD67BAA-1CSeriesVFD67Product DescriptionSuggested Replacement Vsd SeriesSpecifications
Specifications Nominal Input Voltage (AC) 240 VAC Input Phase 1 HP (Variable Torque Rating) 0.33 hp Amps (Variable Torque Rating) 4.3 A Input Range Voltage (AC) 200-240 VAC Braking Type None Closed Loop No AC Line Regenerative No Operator Controls Built In Mounting DIN Rail Height 6.062992126 " Width 2.952755906 " Depth 5.75 " Max Frequency 1,500 Hz Frame Size A IP Rating IP20 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
HP (Variable Torque Rating)
Amps (Variable Torque Rating)