The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Joslyn Hi-Voltage
-
1261-45
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I Series
Product Description
120KA 230V 1-PHASE 2 WIRE + GROUND
Specifications
Specifications
Line Voltage |
230 VAC 1P |
Surge Capacity |
120 kA |
Nominal Discharge Current |
20 kA |
SCCR |
100 kA |
UL Type |
1 |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1261-85
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I Series
Product Description
BPDM ITEM
Specifications
Specifications
Line Voltage |
230 VAC 1P |
Surge Capacity |
120 kA |
Nominal Discharge Current |
20 kA |
SCCR |
100 kA |
UL Type |
1 |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1263-21
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron III Series
Product Description
AC SURGE ARRESTER 480V
Specifications
Specifications
Line Voltage |
480 VAC 3P |
Surge Capacity |
40 kA |
Nominal Discharge Current |
20 kA |
SCCR |
100 kA |
UL Type |
2 |
Mode of Protection |
L-L |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 1 |
Availability
Obsolete Item No Longer Available
-
1265-21
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron III Series
Product Description
SURGITRON III AC SURGE ARRESTER
Specifications
Specifications
Surge Capacity |
40 kA |
Nominal Discharge Current |
20 kA |
SCCR |
100 kA |
UL Type |
1 |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 1 |
Availability
Obsolete Item No Longer Available
-
1265-22-80-F1
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron III Series
Item Number
1265-22-80-F1
MFG Item Number
1265-22-80-F1
Product Description
AC PROT 120/240V 80KA 0.75 FULL T
Specifications
Specifications
Line Voltage |
120/240 VAC 1P |
Surge Capacity |
80 K Amps |
SCCR |
100 K Amps |
UL Type |
2 |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1265-45
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I Series
Product Description
AC SURGE PROTECTOR 120/240VAC
Specifications
Specifications
Surge Capacity |
120 kA |
Nominal Discharge Current |
20 kA |
SCCR |
100 kA |
UL Type |
1 |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1265-49
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron III Series
Product Description
AC SURGE PROTECTOR -49 2G240
Specifications
Specifications
Surge Capacity |
40 kA |
Nominal Discharge Current |
20 kA |
SCCR |
100 kA |
UL Type |
1 |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 1 |
Availability
Obsolete Item No Longer Available
-
1265-85-M
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I Series
MFG Item Number
1265-85-M
Product Description
AC SURGE PROTECTOR
Specifications
Specifications
Surge Capacity |
120 kA |
Nominal Discharge Current |
20 kA |
SCCR |
100 kA |
UL Type |
1 |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1265-85-MN
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I Series
MFG Item Number
1265-85-MN
Product Description
SURGE PROTECT 120/240VAC 200KA
Specifications
Specifications
Surge Capacity |
120 kA |
Nominal Discharge Current |
20 kA |
SCCR |
100 kA |
UL Type |
1 |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1266-85
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I Series
Product Description
AC SURGE PROTECTOR 240/480VAC
Specifications
Specifications
Line Voltage |
240 VAC 1P |
Surge Capacity |
120 kA |
Nominal Discharge Current |
20 kA |
SCCR |
100 kA |
UL Type |
1 |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Discharge Current
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved