- Home
- Products
- KB Electronics
-
KBMK-24DKB Electronics Drives, KBMK SeriesItem NumberKBMK-24DMFG Item Number9680SeriesKBMKProduct DescriptionKB ElectronicsSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 3.6 A Braking Type DC Injection Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP50 NEMA Rating NEMA 1 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Input Range Voltage (AC) 98-132 VAC, 177-264 VAC Max Frequency 240 Hz Depth 4.15 " Width 4.95 " Height 7 " -
KBMK-24DFKB Electronics Drives, KBMK SeriesItem NumberKBMK-24DFMFG Item Number9681SeriesKBMKProduct DescriptionKB ElectronicsSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 3.6 A Braking Type DC Injection Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP50 NEMA Rating NEMA 1 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Input Range Voltage (AC) 98-132 VAC, 177-264 VAC Max Frequency 240 Hz Depth 4.15 " Width 4.95 " Height 7 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options