- Home
- Products
- KB Electronics
-
KBPB-125KB Electronics Drives, KBPB SeriesItem NumberKBPB-125MFG Item Number8900SeriesKBPBProduct DescriptionKB ElectronicsSpecifications
Specifications Input Current (AC) 12 A Output Armature Voltage (DC) 90 VDC Max HP @ 90 VDC Armature 1.5 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 8 A Nominal Input VAC 120 VAC Regen No Operator Controls Not Available Temperature Range (F) 32-113 °F Nominal Armature VDC 90 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBPB-225KB Electronics Drives, KBPB SeriesItem NumberKBPB-225MFG Item Number8901SeriesKBPBProduct DescriptionKB ElectronicsSpecifications
Specifications Input Current (AC) 12 A Output Armature Voltage (DC) 180 VDC Max HP @ 90 VDC Armature 3 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 8 A Nominal Input VAC 240 VAC Regen No Operator Controls Not Available Temperature Range (F) 32-113 °F Nominal Armature VDC 180 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
Output Armature Voltage (DC)
In Stock
Nominal Input VAC
Nominal Armature VDC
Max HP @ 90 VDC Armature
Output Field VDC