- Home
- Products
- KB Electronics
-
KBPI-240DRKB Electronics Drives, KBPI SeriesItem NumberKBPI-240DRMFG Item Number8501SeriesKBPIProduct DescriptionNEMA 4X DC Reversing Indexer Drive,Specifications
Specifications Input Current (AC) 15 A Output Armature Voltage (DC) 90 VDC, 180 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Input Phase 1 Max Armature Current (DC) 10.2 A Regen No Feedback Types Armature Operator Controls Built In Temperature Range (F) 32-113 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBPI-240DKB Electronics Drives, KBPI SeriesItem NumberKBPI-240DMFG Item Number8500SeriesKBPIProduct DescriptionNEMA 4X DC INDEXER DRIVE, 115/230,Specifications
Specifications Input Current (AC) 15 A Output Armature Voltage (DC) 90 VDC, 180 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Input Phase 1 Max Armature Current (DC) 10.2 A Regen No Feedback Types Armature Operator Controls Built In Temperature Range (F) 32-113 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options