The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Klockner-Moeller, Div of Eaton Corp.
-
FAZ-C13/3-RT
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
MFG Item Number
FAZ-C13/3-RT
Product Description
Circuit Breaker, 3-P, 13A/480V, C,
Specifications
Specifications
Poles |
3 |
Current Rating |
13 A |
Max Voltage |
480 VAC |
Protection |
Branch Circuit |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Ring Tongue |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
-
FAZ-D3/1-RT-SP
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
Item Number
FAZ-D3/1-RT-SP
MFG Item Number
FAZ-D3/1-RT-SP
Product Description
Circuit Breaker
Specifications
Specifications
Poles |
1 |
Current Rating |
3 A |
Protection |
Branch Circuit |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Ring Tongue |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
-
FAZ-C16/1-NA-L
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
Item Number
FAZ-C16/1-NA-L
MFG Item Number
FAZ-C16/1-NA-L
Product Description
Circuit Breaker, 1-P, 16A/480V, C,
Specifications
Specifications
Poles |
1 |
Current Rating |
16 A |
Max Voltage |
480/277 VAC |
Protection |
Branch Circuit |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
-
FAZ-C6/1-NA-L
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
Item Number
FAZ-C6/1-NA-L
MFG Item Number
FAZ-C6/1-NA-L
Product Description
CIRCUIT BREAKER 6AMP
Specifications
Specifications
Poles |
1 |
Current Rating |
6 A |
Max Voltage |
240 VAC |
Protection |
Branch Circuit |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
-
FAZ-C63/1-NA
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
MFG Item Number
FAZ-C63/1-NA
Product Description
Circuit Breaker, 1-P, 63A/240VAC,
Specifications
Specifications
Poles |
1 |
Current Rating |
63 A |
Max Voltage |
240 VAC |
Protection |
Branch Circuit |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
-
MSAA281200
Klockner-Moeller, Div of Eaton Corp. Miscellaneous
MFG Item Number
MSAA281200
Product Description
RC SUPP 110-240VAC FOR DILM7 TO DILM
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved