The store will not work correctly when cookies are disabled.
-
650F
Kooltronic Miscellaneous
Product Description
Filter, 8.38in.Sq X 0.50in. Thick
-
10871F
Kooltronic Miscellaneous
Product Description
Filter, 10.88in.x14.88in.x0.50in.
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KP529A
Kooltronic Fans, Standard Twin Series
Product Description
Twin Blower
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
133 mm |
Nominal Width |
483 mm |
Nominal Depth |
159 mm |
Air Flow |
300 CFM |
Current Rating |
1.4 A |
Power Consumption |
95 W |
Fan Speed |
3,000 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KBB435
Kooltronic Fans, KBB Series
Product Description
Quadruplex Centrifugal Blower
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
189 mm |
Nominal Width |
406 mm |
Nominal Depth |
165 mm |
Air Flow |
550 CFM |
Current Rating |
2 A |
Power Consumption |
220 W |
Fan Speed |
3,150 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KNP60FL
Kooltronic Fans, GUARDIAN Series
Product Description
Filter Fan, 115VAC, NEMA 4 Rated,
Specifications
Specifications
Operating Voltage |
115 VAC |
Air Flow |
290 CFM |
Air Flow w/Filter |
92 CFM |
Current Rating |
0.34 A |
Power Consumption |
37 W |
Noise Level |
61 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Ball |
NEMA Rating |
NEMA 4 |
Operating Temp Range (F) |
-40-158 °F |
-
MFG Item Number
0429-01-01
Product Description
Replacement Filter
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fan Motor Only
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
MOTOR
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
100261-08
Product Description
MOTOR
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
11001F
Kooltronic Miscellaneous
Product Description
Filter, Wire Mesh
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Ambient Temperature Range
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved