The store will not work correctly when cookies are disabled.
-
MFG Item Number
174311.00
Product Description
DC SCR CONTROL.OPEN
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1120046.00
Product Description
..1/6HP-1/3HP..1800RPM - 3900RPM.31.TE
Specifications
Specifications
Max RPM |
3,900 RPM |
Armature Voltage |
24 V |
Armature Current |
14 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Mounting Type |
Square Flange |
Model Number |
M31D17NZ26 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
174307.00
Product Description
DC Drive, SCR CONTROL, NEMA 1, .NEMA
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1135042.00
Product Description
...40:1.62RPM.135LBIN.1/4HP.34...DC GE
Specifications
Specifications
Output Speed |
62 RPM |
Nominal Ratio (:1) |
40 |
Nominal Torque |
135 in-lbs |
Mounting |
Standard |
Voltage (DC) |
90 VDC |
Nominal Voltage |
90 VDC |
Current Rating |
2.3 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
098004.00
Product Description
Motor, 0.33HP, 90V, 1750RPM TEFC DC
Specifications
Specifications
Base RPM |
1,750 RPM |
Frame |
MSS56C |
Armature Voltage |
90 V |
Armature Current |
3.5 A |
Enclosure Type |
Totally Enclosed Fan Cooled |
Mounting Type |
Face |
Service Factor |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1115020.00
Product Description
...20:1.125RPM.16LBIN.1/17HP.25...DC G
Specifications
Specifications
Output Speed |
125 RPM |
Nominal Ratio (:1) |
20 |
Nominal Torque |
16 in-lbs |
Mounting |
Standard |
Voltage (DC) |
90 VDC |
Nominal Voltage |
90 VDC |
Current Rating |
0.85 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
102861.00
Leeson Motors, Three Phase C Face Series
MFG Item Number
102861.00
Series
Three Phase C Face
Product Description
Motor, 0.5HP, 208-230/460V, 1725RPM
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Less Base |
Efficiency % |
77 % |
CT Speed Range |
2:1 |
Full Load Current |
1.8 A |
Service Factor |
1.15 |
Composition |
Steel |
Bearing Type |
Ball |
Model Number |
C4T17NC46 |
Overall Length |
10.06 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
102920.00
Leeson Motors, Three Phase TENV Series
MFG Item Number
102920.00
Product Description
Motor, 0.33HP, 208-230/460V,
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Enclosure |
Totally Enclosed Non-Ventilated |
Efficiency % |
77 % |
CT Speed Range |
100:1 |
Full Load Current |
1.3 A |
Service Factor |
1.15 |
Composition |
Steel |
Bearing Type |
Ball |
Model Number |
C4T17NH13 |
Overall Length |
9.56 " |
-
MFG Item Number
121866.00
Product Description
Motor, 2HP, 208-230/460V, 1740RPM
Specifications
Specifications
Type |
Washdown |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
86.5 % |
CT Speed Range |
10:1 |
Full Load Current |
5.6 A |
Service Factor |
1.15 |
Composition |
Steel |
Model Number |
C145T17WB22 |
Overall Length |
13.75 " |
-
MFG Item Number
191486.00
Product Description
Motor, 1HP, 230/460V, 3600RPM TEFC
Specifications
Specifications
Type |
Washdown |
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Footed |
Efficiency % |
80 % |
Full Load Current |
2.6 A |
Service Factor |
1.15 |
Composition |
Steel |
Bearing Type |
Double Sealed |
Model Number |
C143T34WK10 |
Overall Length |
13.62 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Motors, Drives & Accessories
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved