The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Lincoln Electric
-
LM13711
Lincoln Electric Motors, Three Phase TEFC Series
Product Description
Motor
Specifications
Specifications
Type |
General Purpose |
RPM |
1,200 RPM |
Phase |
3 |
Voltage (AC) |
460 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
95.8 % |
CT Speed Range |
2:1 |
Full Load Current |
260 A |
Service Factor |
1.15 |
Composition |
Steel |
Bearing Type |
Ball |
Model Number |
SF6B200T64Y |
Overall Length |
52.08 " |
-
LM13720
Lincoln Electric Motors, Three Phase TEFC Series
Product Description
Motor
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
3 |
Voltage (AC) |
460 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
95.8 % |
CT Speed Range |
2:1 |
Full Load Current |
403 A |
Service Factor |
1.15 |
Composition |
Steel |
Bearing Type |
Ball |
Model Number |
SF4B350T64Y |
Overall Length |
52.08 " |
-
LM13725
Lincoln Electric Motors, Three Phase C Face Series
Series
Three Phase C Face
Product Description
Motor
Specifications
Specifications
Type |
General Purpose |
RPM |
3,600 RPM |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Footed |
Efficiency % |
93.6 % |
CT Speed Range |
10:1 |
Full Load Current |
110 A |
Service Factor |
1.25 |
Composition |
Steel |
Bearing Type |
Ball |
Model Number |
SF2B40TSC61Y |
Overall Length |
27.44 " |
-
LM13726
Lincoln Electric Motors, Three Phase C Face Series
Series
Three Phase C Face
Product Description
Motor
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Footed |
Efficiency % |
94.1 % |
CT Speed Range |
10:1 |
Full Load Current |
101 A |
Service Factor |
1.25 |
Composition |
Steel |
Bearing Type |
Ball |
Model Number |
SF4B40TC61Y |
Overall Length |
28.94 " |
-
LM13727
Lincoln Electric Motors, Three Phase C Face Series
Series
Three Phase C Face
Product Description
Motor
Specifications
Specifications
Type |
General Purpose |
RPM |
3,600 RPM |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Footed |
Efficiency % |
94.1 % |
CT Speed Range |
10:1 |
Full Load Current |
111 A |
Service Factor |
1.25 |
Composition |
Steel |
Bearing Type |
Ball |
Model Number |
SF2B50TSC61Y |
Overall Length |
28.94 " |
-
LM13728
Lincoln Electric Motors, Three Phase C Face Series
Series
Three Phase C Face
Product Description
Motor
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Footed |
Efficiency % |
94.5 % |
CT Speed Range |
10:1 |
Full Load Current |
127 A |
Service Factor |
1.25 |
Composition |
Steel |
Bearing Type |
Ball |
Model Number |
SF4B59TC61Y |
Overall Length |
30.44 " |
-
LM13809
Lincoln Electric Motors, Three Phase ODP Series
Product Description
Motor
Specifications
Specifications
Type |
General Purpose |
RPM |
1,200 RPM |
Phase |
3 |
Enclosure |
Drip Proof |
Efficiency % |
93 % |
CT Speed Range |
10:1 |
Full Load Current |
64 A |
Service Factor |
1.25 |
Composition |
Steel |
Bearing Type |
Ball |
Model Number |
SD6B25T61Y |
Overall Length |
25.8 " |
-
LM13810
Lincoln Electric Motors, Three Phase ODP Series
Product Description
Motor
Specifications
Specifications
Type |
General Purpose |
RPM |
1,200 RPM |
Phase |
3 |
Enclosure |
Drip Proof |
Efficiency % |
93.6 % |
CT Speed Range |
10:1 |
Full Load Current |
78 A |
Service Factor |
1.25 |
Composition |
Steel |
Bearing Type |
Ball |
Model Number |
SD6B30T61Y |
Overall Length |
27.5 " |
-
LM13811
Lincoln Electric Motors, Three Phase ODP Series
Product Description
Motor
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
3 |
Enclosure |
Drip Proof |
Efficiency % |
94.1 % |
CT Speed Range |
10:1 |
Full Load Current |
104 A |
Service Factor |
1.25 |
Composition |
Steel |
Bearing Type |
Ball |
Model Number |
SD4B40T61Y |
Overall Length |
25.8 " |
-
LM13812
Lincoln Electric Motors, Three Phase ODP Series
Product Description
Motor
Specifications
Specifications
Type |
General Purpose |
RPM |
3,600 RPM |
Phase |
3 |
Enclosure |
Drip Proof |
Efficiency % |
94.1 % |
CT Speed Range |
10:1 |
Full Load Current |
122 A |
Service Factor |
1.25 |
Composition |
Steel |
Bearing Type |
Ball |
Model Number |
SD2B50TS61Y |
Overall Length |
24.3 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved