The store will not work correctly when cookies are disabled.
-
MFG Item Number
0239004.VXP
Product Description
GLASS FUSE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LSP10GI240S
Product Description
SURGE PROTECTIVE VARISTOR FOR LED
Specifications
Specifications
IP Rating |
IP66 |
Line Voltage |
240 VAC |
Surge Capacity |
20 kA |
Nominal Discharge Current |
10 kA |
UL Type |
4 |
Mounting |
Surface |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LSP10GI240SX3316
MFG Item Number
LSP10GI240SX3316
Product Description
SURGE PROTECTIVE VARISTOR FOR LED
Specifications
Specifications
IP Rating |
IP66 |
Line Voltage |
240 VAC |
Surge Capacity |
20 kA |
Nominal Discharge Current |
10 kA |
UL Type |
4 |
Mounting |
Surface |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LSP10GI240SX3333
MFG Item Number
LSP10GI240SX3333
Product Description
SURGE PROTECTIVE VARISTOR FOR LED
Specifications
Specifications
IP Rating |
IP66 |
Line Voltage |
240 VAC |
Surge Capacity |
20 kA |
Nominal Discharge Current |
10 kA |
UL Type |
4 |
Mounting |
Surface |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LSP10GI347P
Product Description
SURGE PROTECTIVE VARISTOR FOR LED
Specifications
Specifications
IP Rating |
IP66 |
Line Voltage |
347 VAC |
Surge Capacity |
20 kA |
Nominal Discharge Current |
10 kA |
UL Type |
4 |
Mounting |
Surface |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LSP10GI347S
Product Description
SURGE PROTECTIVE VARISTOR FOR LED
Specifications
Specifications
IP Rating |
IP66 |
Line Voltage |
347 VAC |
Surge Capacity |
20 kA |
Nominal Discharge Current |
10 kA |
UL Type |
4 |
Mounting |
Surface |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LSP10GI480P
Product Description
SURGE PROTECTIVE VARISTOR FOR LED
Specifications
Specifications
IP Rating |
IP66 |
Line Voltage |
480 VAC |
Surge Capacity |
20 kA |
Nominal Discharge Current |
10 kA |
UL Type |
4 |
Mounting |
Surface |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LSP10GI277P
Product Description
SURGE PROTECTIVE VARISTOR FOR LED
Specifications
Specifications
IP Rating |
IP66 |
Line Voltage |
277 VAC |
Surge Capacity |
20 kA |
Nominal Discharge Current |
10 kA |
UL Type |
4 |
Mounting |
Surface |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LSP10GI277PX3316
MFG Item Number
LSP10GI277PX3316
Product Description
SURGE PROTECTIVE VARISTOR FOR LED
Specifications
Specifications
IP Rating |
IP66 |
Line Voltage |
277 VAC |
Surge Capacity |
20 kA |
Nominal Discharge Current |
10 kA |
UL Type |
4 |
Mounting |
Surface |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LSP10GI277PX3333
MFG Item Number
LSP10GI277PX3333
Product Description
SURGE PROTECTIVE VARISTOR FOR LED
Specifications
Specifications
IP Rating |
IP66 |
Line Voltage |
277 VAC |
Surge Capacity |
20 kA |
Nominal Discharge Current |
10 kA |
UL Type |
4 |
Mounting |
Surface |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Power & Electrical
Shopping Options
Nominal Discharge Current
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved