The store will not work correctly when cookies are disabled.
-
V100MA4A
Littelfuse Metal Oxide Varistors, MA Series
Product Description
Axial Varistor Bulk Pack
Specifications
Specifications
Typical Capacitance (pf) |
100 pF |
Max Applied Voltage RMS |
57 V |
Max Applied Voltage DC |
72 V |
Energy (Joules) |
0.4 J |
Max Clamping Volts |
200 V |
Peak Current |
40 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V100MA4B
Littelfuse Metal Oxide Varistors, MA Series
Product Description
Axial Varistor Bulk Pack
Specifications
Specifications
Typical Capacitance (pf) |
100 pF |
Max Applied Voltage RMS |
60 V |
Max Applied Voltage DC |
81 V |
Energy (Joules) |
0.45 J |
Max Clamping Volts |
185 V |
Peak Current |
40 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V100MT4B
Littelfuse Metal Oxide Varistors, MA Series
Product Description
Axial Varistor Tape And Reel
Specifications
Specifications
Typical Capacitance (pf) |
100 pF |
Max Applied Voltage RMS |
60 V |
Max Applied Voltage DC |
81 V |
Energy (Joules) |
0.45 J |
Max Clamping Volts |
185 V |
Peak Current |
40 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V120MA1A
Littelfuse Metal Oxide Varistors, MA Series
Product Description
Axial Varistor Bulk Pack
Specifications
Specifications
Typical Capacitance (pf) |
40 pF |
Max Applied Voltage RMS |
72 V |
Max Applied Voltage DC |
97 V |
Energy (Joules) |
0.4 J |
Max Clamping Volts |
220 V |
Peak Current |
100 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V120MA2B
Littelfuse Metal Oxide Varistors, MA Series
Product Description
Axial Varistor Bulk Pack
Specifications
Specifications
Typical Capacitance (pf) |
40 pF |
Max Applied Voltage RMS |
75 V |
Max Applied Voltage DC |
101 V |
Energy (Joules) |
0.5 J |
Max Clamping Volts |
205 V |
Peak Current |
100 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V120MT1A
Littelfuse Metal Oxide Varistors, MA Series
Product Description
Axial Varistor Tape And Reel
Specifications
Specifications
Typical Capacitance (pf) |
40 pF |
Max Applied Voltage RMS |
72 V |
Max Applied Voltage DC |
97 V |
Energy (Joules) |
0.4 J |
Max Clamping Volts |
220 V |
Peak Current |
100 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V120MT2B
Littelfuse Metal Oxide Varistors, MA Series
Product Description
Axial Varistor Tape And Reel
Specifications
Specifications
Typical Capacitance (pf) |
40 pF |
Max Applied Voltage RMS |
75 V |
Max Applied Voltage DC |
101 V |
Energy (Joules) |
0.5 J |
Max Clamping Volts |
205 V |
Peak Current |
100 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V150MA1A
Littelfuse Metal Oxide Varistors, MA Series
Product Description
Axial Varistor Bulk Pack
Specifications
Specifications
Typical Capacitance (pf) |
32 pF |
Max Applied Voltage RMS |
88 V |
Max Applied Voltage DC |
121 V |
Energy (Joules) |
0.5 J |
Max Clamping Volts |
255 V |
Peak Current |
100 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V150MA2B
Littelfuse Metal Oxide Varistors, MA Series
Product Description
Axial Varistor Bulk Pack
Specifications
Specifications
Typical Capacitance (pf) |
32 pF |
Max Applied Voltage RMS |
92 V |
Max Applied Voltage DC |
127 V |
Energy (Joules) |
0.6 J |
Max Clamping Volts |
240 V |
Peak Current |
100 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V150MT2B
Littelfuse Metal Oxide Varistors, MA Series
Product Description
Axial Varistor Tape And Reel
Specifications
Specifications
Typical Capacitance (pf) |
32 pF |
Max Applied Voltage RMS |
92 V |
Max Applied Voltage DC |
127 V |
Energy (Joules) |
0.6 J |
Max Clamping Volts |
240 V |
Peak Current |
100 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
MA
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved