The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Marathon Electric
-
Product Description
1/4Hp , 1Ph , 115V , 1725Rpm , Ac
Specifications
Specifications
Type |
General Purpose |
Kilowatts |
0.19 kW |
RPM |
1,725 RPM |
Phase |
1 |
Voltage (AC) |
110-120 VAC |
Nominal Voltage |
120 VAC |
Enclosure |
Open |
Mounting Type |
Footed |
Efficiency % |
48.2 % |
Full Load Current |
5.6 A |
Service Factor |
1.35 |
Composition |
Rolled Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
1/4, 1140, TENV, 56, 1/60/115
Specifications
Specifications
Type |
Farm Duty |
Kilowatts |
0.19 kW |
RPM |
1,140 RPM |
Phase |
1 |
Voltage (AC) |
110-120 VAC |
Nominal Voltage |
120 VAC |
Enclosure |
Totally Enclosed Non-Ventilated |
Mounting Type |
Resilient Mount |
Efficiency % |
53 % |
Full Load Current |
5.6 A |
Service Factor |
1 |
Composition |
Rolled Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B318
Marathon Electric Motors, NH-H-H1 Series
MFG Item Number
056C17D2073
Product Description
Motor
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
1 |
Enclosure |
Drip Proof |
Mounting Type |
Resilient Base |
Service Factor |
1.25 |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Model Number |
56C17D2073 |
Overall Length |
11.72 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KG219
Marathon Electric Motors
Product Description
Motor
Specifications
Specifications
Kilowatts |
0.56 kW |
RPM |
3,450 RPM |
Number of Poles |
2 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Drip Proof |
Mounting Type |
Round |
Efficiency % |
74.2 % |
Full Load Current |
2.6 A |
Service Factor |
1.5 |
Composition |
Rolled Steel |
Shaft Diameter |
0.63 " |
Overall Length |
11.22 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
X028
Marathon Electric Motors
MFG Item Number
048A11T2022
Product Description
Motor
Specifications
Specifications
Kilowatts |
0.25 kW |
RPM |
1,075 RPM |
Number of Poles |
6 |
Phase |
1 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Air Over |
Mounting Type |
Round - Extended Studs |
Efficiency % |
68 % |
Full Load Current |
4.2 A |
Service Factor |
1 |
Composition |
Rolled Steel |
Bearing Type |
Ball |
Shaft Diameter |
0.5 " |
Overall Length |
10.84 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
5, 3600, TEFC, 184TC, 3/60/230/460
Specifications
Specifications
Kilowatts |
3.7 kW |
RPM |
3,525 RPM |
Number of Poles |
2 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Rigid |
Efficiency % |
88.5 % |
Full Load Current |
12.4 A |
Service Factor |
1.15 |
Composition |
Rolled Steel |
Bearing Type |
Ball |
Shaft Diameter |
1.13 " |
Overall Length |
16.85 " |
-
Product Description
MOTOR, 3-HP, 3-PHASE, 1800 RPM, 182T,
Specifications
Specifications
Kilowatts |
2.2 kW |
RPM |
1,770 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Drip Proof |
Mounting Type |
Rigid |
Efficiency % |
89.5 % |
Full Load Current |
8.6 A |
Service Factor |
1.15 |
Composition |
Rolled Steel |
Bearing Type |
Ball |
Shaft Diameter |
1.13 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
761594-01
Product Description
Voltage Regulator, SE-350
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M208M2
Marathon Electric Miscellaneous
Product Description
MODEL-IHP
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C191A
Marathon Electric Motors
Product Description
AC Motor
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved