The store will not work correctly when cookies are disabled.
-
35523000
Mastervolt Power Supplies, CombiMaster Series
Product Description
Combi Charger, 24/3000W-70A 120V
Specifications
Specifications
Input Voltage (AC) |
90-140 VAC |
Output Voltage (DC) |
28.5 VDC |
Nominal Output VDC |
24 VDC |
Charging Current |
70 A |
IP Rating |
IP23 |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
120300100
Product Description
yellow moulded shore cable, 3x 2.5
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
120301000
Product Description
yellow moulded shore cable, 3x 2.5
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
121160000
Product Description
16 A, 230 V
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
121160150
Product Description
15 meter, 2.5 mm2 u green
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
121160250
Product Description
25 meter, 2.5 mm2 u green
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
121160900
Product Description
from CEE-7/7 to CE plug
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
121160910
Product Description
from CE to CEE-7/7 plug
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
131902500
Product Description
Solar ChargeMaster SCM-25
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
131906000
Product Description
Solar ChargeMaster SCM-60
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved