- Home
- Products
- Mean Well
-
S-60-12Mean Well Power Supplies, G2 SeriesItem NumberS-60-12MFG Item NumberS-60-12SeriesG2Product DescriptionPower Supply, 12VDC, 5A, 1Ph, 60WSpecifications
Specifications Power 60 W Input Voltage (AC) 85-264 VAC Phase (Input) 1 Nominal Output VDC 12 VDC Output VDC 12 VDC Output Current 5 A Number of Outputs 1 Mounting Panel Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 76 % Operating Temperature 14-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S-25-12Mean Well Power Supplies, G2 SeriesItem NumberS-25-12MFG Item NumberS-25-12SeriesG2Product DescriptionPower SupplySpecifications
Specifications Power 25 W Input Voltage (AC) 85~264 VAC Phase (Input) 1 Nominal Output VDC 12 VDC Output VDC 12 VDC Output Current 2.1 A Number of Outputs 1 Mounting Panel Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 76 % Operating Temperature 14-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
Input Voltage (AC)
Approvals
Output Current
Power