The store will not work correctly when cookies are disabled.
-
63-34075
Meltric Plugs & Receptacles, DSN30 Series
Product Description
Receptacle, 30A, 125V, 1P+N+G, Poly,
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
30 A |
Voltage |
125 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
8-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Orange |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63-34163
Meltric Plugs & Receptacles, DSN30 Series
Product Description
Receptacle, 30A, 208V, 3P+G, Poly,
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
30 A |
Voltage |
208 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
8-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63-38163
Meltric Plugs & Receptacles, DSN30 Series
Product Description
Inlet, 30A, 208V, 3P+G, Poly, DSN30
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
30 A |
Voltage |
208 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
8-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Aluminum Cord Grip w/Mesh, 3/4in.NPT,
Specifications
Specifications
Hub Size |
3/4 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.625 " |
Maximum Cable Diameter (in) |
0.750 " |
Minimum Cable Diameter (mm) |
15.88 mm |
Maximum Cable Diameter (mm) |
19.05 mm |
Cable Diameter (in) |
0.625-0.750 " |
Cable Diameter (mm) |
15.88-19.05 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MA1
Meltric Plugs & Receptacles
Product Description
Metal Angle, 30 Degree
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
37-98043
Meltric Plugs & Receptacles, DS100 Series
Product Description
Inlet, 100A, 480V, 3P+G, Metal,
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
100 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2/0-4 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
63-34043-972
Product Description
Receptacle, 30A, 480V, 3P+G, Poly,
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
30 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
2 |
Wire Size Range |
8-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
33-68243-C-K04
MFG Item Number
33-68243-C-K04
Product Description
Inlet, 100A, 480V, 3P+G, Poly,
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
100 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
33-64243-C-K04
MFG Item Number
33-64243-C-K04
Product Description
Receptacle, 100A, 480V, 3P+G, Poly,
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
100 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63-18045
Meltric Plugs & Receptacles, DSN20 Series
Product Description
Inlet, 20A, 277V, 1P+N+G, Poly,
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
20 A |
Voltage |
277 V |
Frequency |
60 Hz |
Wire Size Range |
12-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Gray |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved