The store will not work correctly when cookies are disabled.
-
Product Description
Nylon Angled Handle w/ Clamp and
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
63-38043-972
Product Description
Inlet, 30A, 480V, 3P+G, Poly, DSN30
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
30 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
2 |
Wire Size Range |
8-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
61-3A053-080-1
MFG Item Number
61-3A053-080-1
Product Description
Junction Box, Metal, 1in.NPT Entry,
-
Product Description
Inlet Cap
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
33-14043
Meltric Plugs & Receptacles, DS20 Series
Product Description
Receptacle, 20A, 480V, 3P+G, Poly,
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
20 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
8-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Nylon Handle, 0.20-0.83in. Dia Cable
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63-34072
Meltric Plugs & Receptacles, DSN30 Series
Product Description
Receptacle, 30A, 250V, 2P+G, Poly,
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
30 A |
Voltage |
250 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
8-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Orange |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63-34073
Meltric Plugs & Receptacles, DSN30 Series
Product Description
Receptacle, 30A, 250V, 3P+G, Poly,
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
30 A |
Voltage |
250 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
8-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Orange |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63-38072
Meltric Plugs & Receptacles, DSN30 Series
Product Description
Inlet, 30A, 250V, 2P+G, Poly, DSN30
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
30 A |
Voltage |
250 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
8-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Orange |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63-38073
Meltric Plugs & Receptacles, DSN30 Series
Product Description
Inlet, 30A, 250V, 3P+G, Poly, DSN30
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
30 A |
Voltage |
250 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
8-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Orange |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved