The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Minarik Drives
-
M2-D
Minarik Drives Drives, M2 Series
Product Description
1Q SCRu Chassis Dual 6.5(11.5)A
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Operator Controls |
Built In |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DC60-12/24-4Q
MFG Item Number
DC60-12/24-4Q
Product Description
4Q PWMu Chassis 12/24V 30[60]A
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MM23002D
Minarik Drives Drives, MM23000D Series
Product Description
Drive, Pot Incl.
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
10 A |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RG60U-PCM
Minarik Drives Drives, RG60U Series
MFG Item Number
RG60U-PCM
Product Description
Drive, DC, 5A, 115/230VAC Input,
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MM23101C
Minarik Drives Drives, MM23000C Series
Product Description
Drive, DC, 5A, 115/230VAC, NEMA 1,
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
10 A |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
50-104 °F |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PCM4
Minarik Drives Miscellaneous
Product Description
Isolation Card
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MM23012D
Minarik Drives Drives, MM23000D Series
Product Description
Drive, Pot Incl.
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
0.125 hp |
Max HP @ 180 VDC Armature |
0.25 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
1.5 A |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XL3025A
Minarik Drives Drives, XL Series
Product Description
Drive, DC, 1/4-1/3HP, 130-240VDC,
Specifications
Specifications
Output Armature Voltage (DC) |
0-130 VDC, 0-240 VDC |
Max HP @ 90 VDC Armature |
0.25 hp |
Max HP @ 180 VDC Armature |
0.5 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
3 A |
Operator Controls |
Built In |
Temperature Range (F) |
50-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PCMXP10-115-AC
MFG Item Number
PCMXP10-115AC
Product Description
Drive, DC, 10A, 115VAC In, Chassis,
Specifications
Specifications
Input Voltage (AC) |
104-127 VAC |
Output Armature Voltage (DC) |
0-130 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Input Phase |
1 |
Max Armature Current (DC) |
10 A |
Nominal Input VAC |
120 VAC |
Operator Controls |
Built In |
Temperature Range (F) |
50-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MMXL05-D240AC-PCM
MFG Item Number
MMXL05-D240AC-PCM
Product Description
Drive, Pot Incl.
Specifications
Specifications
Output Armature Voltage (DC) |
0-130 VDC, 0-240 VDC |
Max HP @ 90 VDC Armature |
0.5 hp |
Max HP @ 180 VDC Armature |
1 hp |
Max HP @ 240 VDC Armature |
1 hp |
Input Phase |
1 |
Max Armature Current (DC) |
5 A |
Operator Controls |
Built In |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Output Armature Voltage (DC)
Max HP @ 180 VDC Armature
Max Armature Current (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved