The store will not work correctly when cookies are disabled.
-
MFG Item Number
RLW-001401
Product Description
Reactor, 14A, 0.790mH, 3Ph, Open
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
14 A |
Inductance |
0.00079 H |
Watt Loss |
32.7 W |
HP @ 240 VAC |
4 hp |
Impedance @ 240 VAC |
3 % |
Mounting |
Surface |
-
MFG Item Number
DVSP0027E
Product Description
Filter, dv/dt, 27A, 480-600V, 60Hz, Open
Specifications
Specifications
Current Rating |
27 A |
Watts Loss |
92 W |
Voltage |
380-600 VAC |
480V Motor HP |
20 hp |
550V-600V Motor HP |
25 hp |
Enclosed Unit |
No |
-
Product Description
Reactor, 1A, 100.00mH, 3Ph, Open
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
1 A |
Inductance |
0.1 H |
Watt Loss |
13.5 W |
Impedance @ 600 VAC |
4 % |
Mounting |
Surface |
-
Product Description
Reactor, 18A, 2.500mH, 3Ph, N1
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
Yes |
Current Rating |
18 A |
Inductance |
0.0025 H |
Watt Loss |
43 W |
HP @ 480 VAC |
10 hp |
Impedance @ 480 VAC |
5 % |
HP @ 600 VAC |
15 hp |
Impedance @ 600 VAC |
5 % |
Mounting |
Surface |
NEMA Rating |
NEMA 1 |
-
MFG Item Number
RLW-03P406
Product Description
Reactor, 3.4A, 14.000mH, 3Ph, Open
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
3.4 A |
Inductance |
0.014 H |
Watt Loss |
31.5 W |
Impedance @ 600 VAC |
5 % |
Mounting |
Surface |
-
MFG Item Number
RLW-04P801
Product Description
Reactor, 4.8A, 2.300mH, 3Ph, Open
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
4.8 A |
Inductance |
0.0023 H |
Watt Loss |
13.8 W |
HP @ 240 VAC |
1 hp |
Impedance @ 240 VAC |
3 % |
Mounting |
Surface |
-
Product Description
Din Rail Mount Kit for RLW Reactor,
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved