The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Murrelektronik
-
Item Number
7000-74711-4780100
MFG Item Number
7000-74711-4780100
Product Description
Rj45 Male 0_ / Rj45 Male 0_
Specifications
Specifications
Cable Type |
FRNC |
Number of Pins |
8 |
Maximum Voltage |
60 VDC |
Current Rating |
1.76 A |
Length |
1 m |
Number of Wires |
8 |
Wire Gauge (AWG) |
26 |
IP Rating |
IP20 |
-
Item Number
4000-68514-0000001
MFG Item Number
4000-68514-0000001
Product Description
Modlink Msdd Frame Single Gray,
Specifications
Specifications
Composition |
Non-Metallic |
Number of Gangs |
1 |
Cover Features |
Flip Lid |
Color |
White |
-
Item Number
7000-74031-0000000
MFG Item Number
7000-74031-0000000
Product Description
Rj45 Professional Male 45_ 8 Pol.
Specifications
Specifications
Gender |
Male |
Number of Poles |
8 |
Cable Diameter Range |
4.5-8 mm |
Minimum Cable Diameter |
4.5 mm |
Maximum Cable Diameter |
8 mm |
Number of Cables |
1 |
Voltage Rating (DC) |
60 VDC |
Current Rating |
1.75 A |
IP Rating |
IP20 |
Temperature Range |
-40-70 °C |
-
Item Number
7000-88261-2200150
MFG Item Number
7000-88261-2200150
Product Description
M8 Male 0_ / M12 Female 90_, Pur
Specifications
Specifications
Number of Pins |
3 |
Current Rating |
4 A |
Length |
1.5 m |
Number of Wires |
3 |
Wire Gauge (AWG) |
24 |
-
Item Number
7000-40021-0140200
MFG Item Number
7000-40021-0140200
Product Description
M12 Male 0_ / M12 Female 0_, Pvc
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
4 |
Current Rating |
4 A |
Length |
2 m |
Number of Wires |
4 |
Wire Gauge (AWG) |
22 |
-
Item Number
7000-40121-0240500
MFG Item Number
7000-40121-0240500
Product Description
M12 Male 0_ / M12 Female 90_, Pur
Specifications
Specifications
Number of Pins |
4 |
Current Rating |
4 A |
Length |
5 m |
Number of Wires |
4 |
Wire Gauge (AWG) |
22 |
-
Item Number
7000-40021-0240750
MFG Item Number
7000-40021-0240750
Product Description
M12 Male 0_ / M12 Female 0_, Pur
Specifications
Specifications
Number of Pins |
4 |
Current Rating |
4 A |
Length |
7.5 m |
Number of Wires |
4 |
Wire Gauge (AWG) |
22 |
-
Item Number
7000-40041-0250750
MFG Item Number
7000-40041-0250750
Product Description
M12 Male 0_ / M12 Female 0_, Pur
Specifications
Specifications
Number of Pins |
5 |
Current Rating |
4 A |
Length |
7.5 m |
Number of Wires |
5 |
Wire Gauge (AWG) |
22 |
-
Item Number
7000-10021-6160500
MFG Item Number
7000-10021-6160500
Product Description
Msud Valve Plug Form B 10 Mm, Pvc
Specifications
Specifications
Connection Description |
(1) Form B (10 mm) to Flying Leads |
Number of Valve Connectors |
1 |
Number of Wires |
3 |
Current Rating |
4 A |
Length |
5 m |
Cable Type |
PVC |
IP Rating |
IP67 |
-
Item Number
7000-80021-2160700
MFG Item Number
7000-80021-2160700
Product Description
Msud Form C 8Mm, Pvc 3X0.75 Gray, 7M
Specifications
Specifications
Connection Description |
(1) Form C (8 mm) to Flying Leads |
Number of Valve Connectors |
1 |
Number of Wires |
3 |
Current Rating |
4 A |
Length |
7 m |
Cable Type |
PVC |
IP Rating |
IP67 |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
Power Over Ethernet (PoE)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved