The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Namco Controls
-
MFG Item Number
EL020-56321
Product Description
Operating Lever,
Specifications
Specifications
For Series |
EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
Style |
RLO - Regular Lever Offset Type |
Lever Material |
Manganese Bronze |
Roller Material |
Steel |
Center to Center |
2.5 " |
-
MFG Item Number
EB451-72353-S
Product Description
COIL MLD 440/480/60 K109C (CWA-6)
-
MFG Item Number
EB550-10037
Product Description
SOLENOID, SOL-110/120/60-PULL-KK100B
-
MFG Item Number
EB550-19235
Product Description
SOLENOID, SOL-110/120/60-PUSH
-
MFG Item Number
EB701-76064-S
Product Description
COIL MLD 480/60 CL-H HI-FORCE
-
MFG Item Number
EA150-10063
Product Description
LIMIT SWITCH, LMSW-OSC-SPDT-W/O
-
MFG Item Number
EL020-56320
Product Description
Operating Lever,
Specifications
Specifications
For Series |
EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
Style |
RLO - Regular Lever Offset Type |
Lever Material |
Manganese Bronze |
Roller Material |
Steel |
Center to Center |
2.5 " |
-
MFG Item Number
EL020-55300
Product Description
Operating Lever,
Specifications
Specifications
For Series |
EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
Style |
RLO - Regular Lever Offset Type |
Lever Material |
Manganese Bronze |
Roller Material |
Steel |
Center to Center |
2 " |
-
EA170-14100
Namco Controls Limit Switches, Snap-Lock EA170 Series
MFG Item Number
EA170-14100
Product Description
LIMIT SWITCH,
Specifications
Specifications
Actuator Type |
Rotary |
Contacts |
2NO/2NC |
Direction of Operation |
CW |
Contact Rating (125 VAC) |
20 A |
Contact Rating (125 VDC) |
5 A |
Contact Rating (250 VAC) |
15 A |
Contact Rating (250 VDC) |
1.5 A |
Contact Rating (480 VAC) |
10 A |
Contact Rating (600 VAC) |
5 A |
Connection Type |
Screw Terminals |
Housing Material |
Zinc |
Indicator |
No |
-
MFG Item Number
EL090-53328
Product Description
Operating Lever, D1260GV,
Specifications
Specifications
For Series |
EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
Style |
SLO - Slide Roller Lever Offset Type |
Lever Material |
Bronze |
Roller Material |
Steel |
Center to Center |
1.5 " |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved