The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Namco Controls
-
MFG Item Number
EL120-69415
Product Description
Operating Lever, SL-170K,
Specifications
Specifications
For Series |
EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
Style |
Straight - Adjustable |
Lever Material |
Steel |
Roller Material |
Nylon |
Center to Center |
1.75-3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EB451-71123
Product Description
SOLENOID, COIL MLD 220/240/60 K109B
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EA150-30500
Namco Controls Limit Switches, Snap-Lock EA150 Series
MFG Item Number
EA150-30500
Product Description
Limit Switch, Low Torque, Rotary,
Specifications
Specifications
Contacts |
1NO/1NC |
Direction of Operation |
CW/CCW |
Connection Type |
Screw Terminals |
Conduit Fitting |
1/2 NPT |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EA800-10048
Product Description
LIMIT SWITCH, LS-HZ
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EA700-20100
Namco Controls Limit Switches, Snap-Lock EA700 Series
MFG Item Number
EA700-20100
Product Description
LIMIT SWITCH,
Specifications
Specifications
Contacts |
2NO/2NC |
Direction of Operation |
CW/CCW |
Contact Rating (125 VAC) |
20 A |
Contact Rating (125 VDC) |
5 A |
Contact Rating (250 VAC) |
15 A |
Contact Rating (250 VDC) |
1.5 A |
Contact Rating (480 VAC) |
10 A |
Contact Rating (600 VAC) |
5 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
1 NPT |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EL020-56321
Product Description
Operating Lever,
Specifications
Specifications
For Series |
EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
Style |
RLO - Regular Lever Offset Type |
Lever Material |
Manganese Bronze |
Roller Material |
Steel |
Center to Center |
2.5 " |
-
MFG Item Number
EB201-73245-S
Product Description
COIL MLD 115/50/60 3LDS 3K309D30
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EB451-72353-S
Product Description
COIL MLD 440/480/60 K109C (CWA-6)
-
MFG Item Number
EB550-10037
Product Description
SOLENOID, SOL-110/120/60-PULL-KK100B
-
MFG Item Number
EB550-19235
Product Description
SOLENOID, SOL-110/120/60-PUSH
Shop By
Close
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved