The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Namco Controls
-
MFG Item Number
EA700-70936
Product Description
LIMIT SWITCH,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EA700-80126
Product Description
LIMIT SWITCH, LMSW-CW/CCW-HI-TEMP
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EA700-90964
Product Description
LIMIT SWITCH, LS-CW/CCW-ST-CUT
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EA990-20045
Product Description
LIMIT SWITCH
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EA700-10100
Namco Controls Limit Switches, Snap-Lock EA700 Series
MFG Item Number
EA700-10100
Product Description
SNAPLOCK LIMIT SWITCH
Specifications
Specifications
Contacts |
1NO/1NC |
Direction of Operation |
CW/CCW |
Contact Rating (125 VAC) |
20 A |
Contact Rating (125 VDC) |
5 A |
Contact Rating (250 VAC) |
15 A |
Contact Rating (250 VDC) |
1.5 A |
Contact Rating (480 VAC) |
10 A |
Contact Rating (600 VAC) |
5 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
1/2 NPT |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EL010-58451
Product Description
Operating Lever,
Specifications
Specifications
For Series |
EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
Style |
R - Regular Straight Type |
Lever Material |
Steel |
Roller Material |
Cold Rolled Steel |
Center to Center |
3 " |
-
MFG Item Number
EL010-58920
Product Description
Operating Lever,
Specifications
Specifications
For Series |
EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
Style |
R - Regular Straight Type |
Lever Material |
Steel |
Roller Material |
Cold Rolled Steel |
Center to Center |
3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EL060-50523
Product Description
Operating Lever,
Specifications
Specifications
For Series |
EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
Style |
R - Regular Straight Type |
Lever Material |
Cold Rolled Steel |
Roller Material |
Cold Rolled Steel |
Center to Center |
4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EA170-21100
Namco Controls Limit Switches, Snap-Lock EA170 Series
MFG Item Number
EA170-21100
Product Description
Limit Switch, 2NO/2NC
Specifications
Specifications
Contacts |
2NO/2NC |
Direction of Operation |
CW |
Contact Rating (125 VAC) |
20 A |
Contact Rating (125 VDC) |
5 A |
Contact Rating (250 VAC) |
15 A |
Contact Rating (250 VDC) |
1.5 A |
Contact Rating (480 VAC) |
10 A |
Contact Rating (600 VAC) |
5 A |
Connection Type |
Screw Terminals |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EL020-56320
Product Description
Operating Lever,
Specifications
Specifications
For Series |
EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
Style |
RLO - Regular Lever Offset Type |
Lever Material |
Manganese Bronze |
Roller Material |
Steel |
Center to Center |
2.5 " |
Shop By
Close
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved