The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NVENT ERIFLEX, ERICO
-
559600
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1in.Height, 1/4in.-20x5/16in.
Specifications
Specifications
Face Diameter (in) |
0.82 " |
Voltage Rating (AC) |
600 V |
Max Wk Load (Tensile) |
1,500 lbs |
Max Wk Load (Cantilever) |
350 lbs |
Face Diameter (mm) |
20.83 mm |
Height (in) |
1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559670
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1-3/4in. Height, 3/8in.-16 x
Specifications
Specifications
Face Diameter (in) |
1.66 " |
Voltage Rating (AC) |
2,000 V |
Max Wk Load (Tensile) |
3,000 lbs |
Max Wk Load (Cantilever) |
1,200 lbs |
Face Diameter (mm) |
42.16 mm |
Height (in) |
1.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548400
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 15mm Hgt, M4 Thread
Specifications
Specifications
Face Diameter (in) |
0.47 " |
Voltage Rating (AC) |
500 V |
Max Wk Load (Tensile) |
337 lbs |
Max Wk Load (Cantilever) |
224 lbs |
Face Diameter (mm) |
12 mm |
Height (in) |
0.59 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559694
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 3in. Height, 3/8in.-16 x 5/8i
Specifications
Specifications
Face Diameter (in) |
2.08 " |
Voltage Rating (AC) |
4,100 V |
Max Wk Load (Tensile) |
4,000 lbs |
Max Wk Load (Cantilever) |
1,400 lbs |
Face Diameter (mm) |
52.83 mm |
Height (in) |
3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559650
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1-3/8in. Height, 3/8in.-16 x
Specifications
Specifications
Face Diameter (in) |
1.43 " |
Voltage Rating (AC) |
750 V |
Max Wk Load (Tensile) |
2,300 lbs |
Max Wk Load (Cantilever) |
1,200 lbs |
Face Diameter (mm) |
36.32 mm |
Height (in) |
1.375 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548480
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 35mm Hgt, M8 Thread
Specifications
Specifications
Face Diameter (in) |
1.33 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
2,472 lbs |
Max Wk Load (Cantilever) |
1,798 lbs |
Face Diameter (mm) |
34 mm |
Height (in) |
1.375 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559693
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 3in. Height, 1/2in.-13 x 5/8i
Specifications
Specifications
Face Diameter (in) |
2.08 " |
Voltage Rating (AC) |
4,100 V |
Max Wk Load (Tensile) |
4,000 lbs |
Max Wk Load (Cantilever) |
1,400 lbs |
Face Diameter (mm) |
52.83 mm |
Height (in) |
3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559640
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1-1/4in. Height, 3/8in.-16 x
Specifications
Specifications
Face Diameter (in) |
1.41 " |
Voltage Rating (AC) |
750 V |
Max Wk Load (Tensile) |
2,300 lbs |
Max Wk Load (Cantilever) |
675 lbs |
Face Diameter (mm) |
35.81 mm |
Height (in) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559689
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 2-1/2in. Height, 3/8in.-16 x
Specifications
Specifications
Face Diameter (in) |
2.11 " |
Voltage Rating (AC) |
3,200 V |
Max Wk Load (Tensile) |
4,000 lbs |
Max Wk Load (Cantilever) |
1,400 lbs |
Face Diameter (mm) |
53.59 mm |
Height (in) |
2.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548450
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 30mm Hgt, M8 Thread
Specifications
Specifications
Face Diameter (in) |
1.02 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
1,348 lbs |
Max Wk Load (Cantilever) |
674 lbs |
Face Diameter (mm) |
26 mm |
Height (in) |
1.19 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Power & Electrical
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved