- Home
- Products
- Patlite
-
PHC-D08NPatlite Media ConvertersItem NumberPHC-D08NMFG Item NumberPHC-D08NProduct DescriptionUSB & RS-232C Interface Converter,Specifications
Specifications Primary Port Style USB 2.0 Primary Port Standard Standard B type (Female) Primary Port Quantity 1 Secondary Port Style RS-232C Secondary Port Standard D-Sub 9-pin (male) Secondary Port Quantity 1 Supply Voltage 24 VDC Nominal Supply Voltage 24 VDC IP Rating IP20 Mounting Base Operating Temperature 32-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
NBM-D88NPatlite Media ConvertersItem NumberNBM-D88NMFG Item NumberNBM-D88NProduct DescriptionInterface Converter, with 8Specifications
Specifications Primary Port Style RJ-45 Primary Port Quantity 1 Secondary Port Style 10BASE-T Secondary Port Standard 100Base-TX Secondary Port Quantity 1 Supply Voltage 24 VDC Nominal Supply Voltage 24 VDC IP Rating IP20 Operating Temperature 32-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Primary Port Style
Primary Port Standard
Secondary Port Style
Secondary Port Standard
Converter Type
Mounting