The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Payne Engineering
-
18TBP-2-10
Payne Engineering Variable Voltage Controllers, 18TBP Series
MFG Item Number
18TBP-2-10
Product Description
VVC, 10A, 1PH, 240x0-235, 2400W
Specifications
Specifications
Input Voltage |
240 VAC |
Output Voltage |
0-235 VAC |
Current Rating |
10 A |
Phase |
1 |
Availability
Obsolete Item No Longer Available
-
18TB-1-25
Payne Engineering Variable Voltage Controllers, 18TB Series
MFG Item Number
18TB-1-25
Product Description
VVC, 25A, 120x0-118, 2900W
Specifications
Specifications
Input Voltage |
120 VAC |
Output Voltage |
0-118 VAC |
Current Rating |
25 A |
Phase |
1 |
Availability
Obsolete Item No Longer Available
-
36D-2-10
Payne Engineering Miscellaneous
Product Description
SSPC, 10A, 1PH, 240x0-215
Availability
Obsolete Item No Longer Available
-
18E-4-10
Payne Engineering Miscellaneous
Product Description
CTRL, 10A, 3PH, 480x0-460, 8KVA
Availability
Obsolete Item No Longer Available
-
FK50-2
Payne Engineering Miscellaneous
Product Description
FUSE KIT (INCLUDES FUSES & FUSE
Availability
Obsolete Item No Longer Available
-
MFG Item Number
18D-1-150
Product Description
CTRL, 150A, 1PH, 120x0-118, 17.7KVA
Availability
Obsolete Item No Longer Available
-
MFG Item Number
18E-4-50-11C
Product Description
CONTROL 50A 480V 4-20MA CLOSED LOOP
Availability
Obsolete Item No Longer Available
-
MFG Item Number
18E-4-30SW
Product Description
CTRL, 30A, 3PH, 480x0-476, 24.7KVA
Availability
Obsolete Item No Longer Available
-
Item Number
18EZ-6-150-21C
MFG Item Number
18EZ-6-150-21C
Product Description
control option ft.
Availability
Obsolete Item No Longer Available
-
36E-4-80
Payne Engineering Relays, 36E Series
Product Description
SSPC, 80A, 3PH, 480x0-520
Specifications
Specifications
Circuit |
3NO |
Mounting |
Surface |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
3 |
Input Signal |
480 VAC |
Input Polarity |
AC |
Output Voltage |
0-520 VDC |
Current Rating |
80 A |
Termination |
Screw Terminal |
Output Type |
Triac AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved