The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Payne Engineering
-
18D-1-80
Payne Engineering Miscellaneous
Product Description
CTRL, 80A, 1PH, 120x0-118, 9.4KVA
Availability
Obsolete Item No Longer Available
-
36TBP-1-10
Payne Engineering Variable Voltage Controllers
MFG Item Number
36TBP-1-10
Product Description
VVC, 120VAC TO 0-107VDC, 10A, HARDWIRE
Specifications
Specifications
Input Voltage |
120 VAC |
Output Voltage |
0-107 VDC |
Current Rating |
10 A |
Phase |
1 |
Availability
Obsolete Item No Longer Available
-
36D-4-20
Payne Engineering Relays, 36D Series
Product Description
SSPC, 20A, 1PH, 480x0-430
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
480 VAC |
Input Polarity |
AC |
Output Voltage |
0-430 VDC |
Current Rating |
20 A |
Termination |
Screw Terminal |
Output Type |
Triac AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
18TP-1-10
Product Description
VVC, 10A, 1PH, 120x0-118, 1200W
Availability
Obsolete Item No Longer Available
-
11EZ-2-30
Payne Engineering Relays, 11DZ-EZ Series
MFG Item Number
11EZ-2-30
Product Description
SSPR, 30A, 3PH, 240x0-238, 12KVA
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Number of Circuits |
1 |
Input Signal |
240 VAC |
Input Polarity |
AC |
Output Voltage |
0-240 VAC |
Current Rating |
30 A |
Termination |
Screw Terminal |
Output Type |
Triac AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
Availability
Obsolete Item No Longer Available
-
11EZ-2-50
Payne Engineering Relays, 11DZ-EZ Series
MFG Item Number
11EZ-2-50
Product Description
SSPR, 50A, 3PH, 240x0-238, 20KVA
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Number of Circuits |
1 |
Input Signal |
240 VAC |
Input Polarity |
AC |
Output Voltage |
0-240 VAC |
Current Rating |
50 A |
Termination |
Screw Terminal |
Output Type |
Triac AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
18D-1-10SW2i
Product Description
CTRL, 10A, 1PH, 120x0-180, 1.2KVA
Availability
Obsolete Item No Longer Available
-
18D-2-20I
Payne Engineering Miscellaneous, 18D Series
MFG Item Number
18D-2-20i
Product Description
CTRL, 20A, 1PH, 240x0-238, 4.8KVA
Availability
Obsolete Item No Longer Available
-
MFG Item Number
18E-4-120
Product Description
CTRL, 120A, 3PH, 480x0-460, 96KVA
Availability
Obsolete Item No Longer Available
-
Item Number
36D-1-150-11G
MFG Item Number
36D-1-150-11G
Product Description
SSPC, 150A, 1PH, 120X0107, 2-10VDC
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved