The store will not work correctly when cookies are disabled.
-
Product Description
PDP67 F 8DI ION HP
Specifications
Specifications
Number of Pins |
5 |
Number of Output Ports |
2 |
IP Rating |
IP67 |
-
774731
Pilz Safety Relays, PNOZ X Series
Product Description
Safety Relay, PNOZ X4 24VAC, Screw
Specifications
Specifications
Type |
PNOZ X4 |
Supply Voltage |
24 VAC |
Power Consumption (AC) |
5 VA |
Instantaneous Contacts |
3NO |
Termination |
Screw |
Terminal Style |
Fixed |
Mounting |
DIN Rail |
-
777150
Pilz Safety Relays, PNOZ X Series
Product Description
SAFETY RELAY, PZE X5P 24VDC 5N/O 2SO
Specifications
Specifications
Type |
PZE X5P |
Applications |
Contact Expansions |
Supply Voltage |
24 VDC |
Power Consumption (DC) |
3.5 W |
Instantaneous Contacts |
5NO |
Termination |
Screw |
Terminal Style |
Plug-In |
Torque Setting |
0.5 Nm |
Mounting |
DIN Rail |
Semiconductor Out Signal |
Switch status channel 1/2 |
-
884110
Pilz Safety Relays, PMDSRANGE Series
Product Description
Insulation Monitoring Relay,
Specifications
Specifications
Type |
S1EN |
Power Consumption (DC) |
1 W |
Power Consumption (AC) |
5 VA |
Instantaneous Contacts |
1NO |
Termination |
Screw |
Torque Setting |
0.6 Nm |
Mounting |
DIN Rail |
-
777073
Pilz Safety Relays, PNOZ X Series
Product Description
PNOZ 16SP 110VAC 24VDC 2N/O
Specifications
Specifications
Type |
PNOZ 16SP |
Power Consumption (DC) |
2 W |
Power Consumption (AC) |
3.5 VA |
Instantaneous Contacts |
2NO |
Termination |
Screw |
Terminal Style |
Plug-In |
Torque Setting |
0.5 Nm |
Mounting |
DIN Rail |
Semiconductor Out Signal |
2 |
-
Product Description
RJ45 Connector
Specifications
Specifications
Number of Cables |
1 |
IP Rating |
IP20 |
Temperature Range |
-30-90 °C |
-
Product Description
PSENOP CABLE 8 POL, SHEILDED 5M
-
Product Description
PNOZ MLI1P 50M SCREW
-
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved