The store will not work correctly when cookies are disabled.
-
MFG Item Number
NF B110BB-DMK
Product Description
Modular prewired switch with roller
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
0.4 A |
Contact Rating (250 VAC) |
4 A |
Contact Rating (250 VDC) |
0.3 A |
Connection Type |
M12 Connector |
Housing Material |
Technopolymer |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FR1154
Pizzato Limit Switches, FR Series
Product Description
Limit switch with roller lever
Specifications
Specifications
Contacts |
2NC |
Contact Rating (125 VDC) |
1.1 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.4 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
PG 13.5 |
Housing Material |
Technopolymer |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CS AR-07M024
Product Description
Safety module 4NO+1NC, category 4
Specifications
Specifications
Power Consumption (DC) |
2 W |
Power Consumption (AC) |
5 VA |
Termination |
Connector with Screw |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
STDL310M0.1-D1T
MFG Item Number
ST DL310M0.1-D1T
Product Description
Safety sensors with RFID technology
Specifications
Specifications
Guard Locking |
Yes |
Outputs |
2 Semiconductor |
Switch On Distance |
12 mm |
Switch Off Distance |
14 mm |
Operating Voltage |
24 VDC |
Connection Type |
8 Pin M12 Connector |
Cable Length |
0.1 m |
-
FD1883
Pizzato Safety Switches
Product Description
Rope safety switch with reset for
Specifications
Specifications
Rope Span (2 switches) |
70 m |
Rope Span (1 switch) |
50 m |
LED Indication |
No |
E-STOP |
Yes |
Contact Type |
1NO/1NC |
Voltage |
500 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FD 2083-M2
Product Description
Rope safety switch with reset for
Specifications
Specifications
Rope Span (2 switches) |
70 m |
Rope Span (1 switch) |
50 m |
LED Indication |
No |
E-STOP |
Yes |
Contact Type |
1NO/2NC |
Voltage |
400 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FP 2078-M2
Product Description
Rope safety switch with reset for
Specifications
Specifications
Rope Span (2 switches) |
24 m |
Rope Span (1 switch) |
18 m |
LED Indication |
No |
E-STOP |
Yes |
Contact Type |
1NO/2NC |
Voltage |
400 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FP978
Pizzato Safety Switches
Product Description
Rope safety switch with reset for
Specifications
Specifications
Rope Span (2 switches) |
24 m |
Rope Span (1 switch) |
18 m |
LED Indication |
No |
E-STOP |
Yes |
Contact Type |
2NC |
Voltage |
500 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SRAD40ALK-A01N
MFG Item Number
SR AD40ALK-A01N
Product Description
Safety coded magnetic sensor with
Specifications
Specifications
Contacts |
2NC |
Switch On Distance |
5 mm |
Switch Off Distance |
15 mm |
Status Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SRAD40ALK
Pizzato Safety Switches, SR A Series
MFG Item Number
SR AD40ALK
Product Description
Magnetic safety sensor
Specifications
Specifications
Contacts |
2NC |
Connection Type |
4 Pin M8 Connector |
Status Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved