- Home
- Products
- Precision Electronic Components
-
KSU1031R64Precision Electronic Components PotentiometersItem NumberKSU1031R64MFG Item NumberKSU1031R64Product DescriptionPOTENTIOMETER, 10K OHM, 2 WATTSpecifications
Specifications Tolerance % 10 % Wattage 2 W Operating Voltage 500 V Shaft Length 2 " Number of Turns 1 Composition Molded Carbon Number of Gangs 1 Mounting Style Panel Mount Operating Temperature -85-257 °F Shaft Type Round Locking Shaft No Shaft Diameter 0.249 " Overall Length 2.536 Inches Switch Yes Availability -
KU1051S28Precision Electronic Components Potentiometers, KU SeriesItem NumberKU1051S28MFG Item NumberKU1051S28SeriesKUProduct DescriptionPotentiometer, 1M Ohm, 2 Watt,Specifications
Specifications Tolerance % 10 % Wattage 2 W Operating Voltage 500 V Shaft Length 0.875 " Number of Turns 1 Composition Molded Carbon Number of Gangs 1 Mounting Style Panel Mount Operating Temperature -85-257 °F Shaft Type Slotted Locking Shaft No Shaft Diameter 0.249 " Overall Length 1.415 Inches Switch No Availability
Shop By
Close
Shopping Options
Manufacturer
Overall Length
Product Series
Resistance
Switch
Shaft Type
Shaft Length