The store will not work correctly when cookies are disabled.
-
Product Description
WALL FIX BRACKET RAL 7035 MIN 4 PC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
WM DOOR 0600H0500W RAL7035 PK/1
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
OUTLET FILTER FOR 3240-3241 PK/1
Specifications
Specifications
Nominal Height |
10 " |
Nominal Width |
10 " |
Nominal Depth |
1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
AX COMPACT ENCLOSURE PK/1
Specifications
Specifications
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
NEMA Rating |
NEMA 4 |
Nominal Height |
24 " |
Nominal Width |
39 " |
Nominal Depth |
10 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
WM303012NC PK/1
Specifications
Specifications
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
NEMA Rating |
NEMA 4 |
Nominal Height |
30 " |
Nominal Width |
30 " |
Nominal Depth |
12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
OHSMPBC PK/1
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
2000H0800D TS SIDEWALLS PAIR PK/2
Specifications
Specifications
Composition |
Metallic |
Options Included |
Assembly Components |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
WM161208NC PK/1
Specifications
Specifications
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
NEMA Rating |
NEMA 4 |
Nominal Height |
12 " |
Nominal Width |
16 " |
Nominal Depth |
8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SCREW DRIVER INSERT F-PS HDLS PK/1
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FILTER FAN 39CFM PK/1
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
39 CFM |
Current Rating |
0.23 A |
Power Consumption |
19 W |
Noise Level |
46 dB |
Connection Type |
Wire Leads |
Operating Temp Range (F) |
5-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved