- Home
- Products
- RK Electronics
-
CCB-115A-2-5MRK Electronics Relays, CCB SeriesItem NumberCCB-115A-2-5MMFG Item NumberCCB-115A-2-5MSeriesCCBProduct DescriptionON DELAY -8 PIN ADJ. .05-5 MINSpecifications
Specifications Mode of Operation On Delay Multi-Function No Contacts DPDT Mounting Type Plug-In Adjustment Operator Knob Max Time 5 Min Coil Voltage 115 VAC Nominal Coil Voltage 120 VAC Contact Rating (A) 10 A Termination 8 Pin Availability -
TFYR-100.5-30RK Electronics RC Networks, TFY SeriesItem NumberTFYR-100.5-30MFG Item NumberTFYR-100.5-30SeriesTFYProduct DescriptionTRANS FILTER DIN RAILSpecifications
Specifications Phase Three Phase WYE Mounting DIN Rail Capacitance 0.5 µF Capacitance Tolerance (+/-) 10 % Resistance Tolerance (+/-) 10 % Wattage 7 W Varistor No Lead Length 30 " Connection Type Stranded Wire Availability -
RCY6G-30VRK Electronics RC Networks, RCY SeriesItem NumberRCY6G-30VMFG Item NumberRCY6G-30VSeriesRCYProduct Description3PHASE TRANSIENT VOLT FILTERSpecifications
Specifications Phase Three Phase WYE Mounting Panel Mount Capacitance 0.47 µF Capacitance Tolerance (+/-) 10 % Resistance Tolerance (+/-) 10 % Wattage 7 W Varistor Yes Lead Length 30 " Connection Type Stranded Wire Availability
Shop By
Close
Shopping Options
Manufacturer
Phase
Coil Voltage
Termination
Product Series
Resistance
Timing Range
Mode of Operation
Multi-Function
Adjustment Operator
Max Time
Contact Rating (A)
Lead Length
Capacitance
Wattage
Voltage
Mounting
Approvals
Varistor
Capacitance Tolerance (+/-)
Resistance Tolerance (+/-)
Nominal Coil Voltage
Contacts
Mounting Type
Connection Type