The store will not work correctly when cookies are disabled.
-
Product Description
Brushless DC Motor Controller, Dual
Specifications
Specifications
Max Voltage |
60 V |
No. of Channels |
2 |
Max Current per Channel |
30 A |
Continuous Channel Current |
20 A |
Field Oriented Control |
Yes |
Max Analog Inputs |
8 |
Max Digital Inputs |
10 |
Max Digital Outputs |
4 |
Max Pulse Inputs |
8 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Brushless DC Motor Controller, Dual
Specifications
Specifications
Max Voltage |
60 V |
No. of Channels |
2 |
Max Current per Channel |
60 A |
Continuous Channel Current |
40 A |
Field Oriented Control |
Yes |
Max Analog Inputs |
8 |
Max Digital Inputs |
10 |
Max Digital Outputs |
4 |
Max Pulse Inputs |
6 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Brushed DC Motor Controller, Single
Specifications
Specifications
Max Voltage |
60 V |
No. of Channels |
1 |
Max Current per Channel |
40 A |
Continuous Channel Current |
20 A |
Field Oriented Control |
No |
Rotor Sensor |
Encoder |
Max Analog Inputs |
4 |
Max Digital Inputs |
6 |
Max Digital Outputs |
2 |
Max Pulse Inputs |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MGS1600GY
RoboteQ Navigation Sensors, MGS1600GY Series
MFG Item Number
MGS1600GY
Product Description
Enclosed IP64 160 mm wide magnetic
Specifications
Specifications
Supply Voltage |
4.5-30 VDC |
Analog Out |
Yes |
PWM Out |
Yes |
Fork/Markers IO |
Yes |
Connector Type |
Cable |
Number of Pins |
15 |
Cable Length |
2 m |
IP Rating |
IP64 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Brushless DC Motor Controller,
Specifications
Specifications
Max Voltage |
60 V |
No. of Channels |
1 |
Max Current per Channel |
30 A |
Continuous Channel Current |
20 A |
Field Oriented Control |
Yes |
Max Analog Inputs |
6 |
Max Digital Inputs |
6 |
Max Digital Outputs |
2 |
Max Pulse Inputs |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
RoboteQ
Specifications
Specifications
For Use With |
MDC2xxx/XDC2xxx Controllers |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
RoboteQ
Specifications
Specifications
For Use With |
Roboteq Controllers |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SDC2160
RoboteQ AGVs, SDC21xx Series
Product Description
Brushed DC Motor Controller, Dual
Specifications
Specifications
Max Voltage |
60 V |
No. of Channels |
2 |
Max Current per Channel |
20 A |
Continuous Channel Current |
10 A |
Field Oriented Control |
No |
Rotor Sensor |
Encoder |
Max Analog Inputs |
4 |
Max Digital Inputs |
6 |
Max Digital Outputs |
2 |
Max Pulse Inputs |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MDC1460
RoboteQ AGVs, MDC1460 Series
Product Description
Brushed DC Motor Controller, Single
Specifications
Specifications
Max Voltage |
60 V |
No. of Channels |
1 |
Max Current per Channel |
120 A |
Continuous Channel Current |
70 A |
Field Oriented Control |
No |
Rotor Sensor |
Encoder |
Max Analog Inputs |
4 |
Max Digital Inputs |
6 |
Max Digital Outputs |
2 |
Max Pulse Inputs |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MDC2460
RoboteQ AGVs, MDC2xxx Series
Product Description
Brushed DC Motor Controller, Dual
Specifications
Specifications
Max Voltage |
60 V |
No. of Channels |
2 |
Max Current per Channel |
60 A |
Continuous Channel Current |
50 A |
Field Oriented Control |
No |
Rotor Sensor |
Encoder |
Max Analog Inputs |
4 |
Max Digital Inputs |
6 |
Max Digital Outputs |
2 |
Max Pulse Inputs |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Robotics
Shopping Options
Continuous Channel Current
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved