The store will not work correctly when cookies are disabled.
-
HDC2460
RoboteQ AGVs, HDC24xx Series
Product Description
Brushed DC Motor Controller, Dual
Specifications
Specifications
Max Voltage |
60 V |
No. of Channels |
2 |
Max Current per Channel |
150 A |
Continuous Channel Current |
80 A |
Field Oriented Control |
No |
Rotor Sensor |
Encoder |
Max Analog Inputs |
11 |
Max Digital Inputs |
19 |
Max Digital Outputs |
8 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SR5K100V25R
Product Description
Dynamic shunt regulator 5kW Max,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BMS1060A
RoboteQ Power Management, BMS10x0x Series
Product Description
80V, 100 Amps Management System for
Specifications
Specifications
Max Voltage |
80 V |
Max Number of Cells |
15 |
Min Number of Cells |
11 |
Max Load Current |
100 A |
Max Charge Current |
50 A |
Digital Inputs |
1 |
Digital Outputs |
2 |
Temperature Sensors |
3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
AGV089A04
Product Description
AGV kit including two 89mm Frame
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FSM2360TS
Product Description
Brushless DC Motor Controller,
Specifications
Specifications
Max Voltage |
60 V |
No. of Channels |
1 |
Max Current per Channel |
120 A |
Field Oriented Control |
No |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
MTAPE25NR
Product Description
Magnetic Tape roll 150ft. (45.7m)
Specifications
Specifications
For Use With |
Line Following Sensors |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Break-out board with DSub15M and
Specifications
Specifications
For Use With |
Motor Controllers |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Break-out board with DSub25M and
Specifications
Specifications
For Use With |
FBL/FDC/SDC2/RGBL/RGDC Controllers |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Break-out board with DSub15M/DSub9F
Specifications
Specifications
For Use With |
HDC/HBL Controllers |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MTAPENORTH25
Product Description
RoboteQ
Specifications
Specifications
For Use With |
Line Following Sensors |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Continuous Channel Current
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved