The store will not work correctly when cookies are disabled.
-
GIM2660
RoboteQ AGVs, GIM26xx Series
Product Description
AC Induction Motor Controller, Dual
Specifications
Specifications
Max Voltage |
60 V |
No. of Channels |
2 |
Max Current per Channel |
180 A |
Continuous Channel Current |
120 A |
Field Oriented Control |
Yes |
Rotor Sensor |
Encoder |
Max Analog Inputs |
8 |
Max Digital Inputs |
10 |
Max Digital Outputs |
4 |
Max Pulse Inputs |
6 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
AC Induction Motor Controller,
Specifications
Specifications
Max Voltage |
60 V |
No. of Channels |
1 |
Max Current per Channel |
360 A |
Continuous Channel Current |
240 A |
Field Oriented Control |
Yes |
Rotor Sensor |
Encoder |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
AC Induction Motor Controller, Dual
Specifications
Specifications
Max Voltage |
60 V |
No. of Channels |
2 |
Max Current per Channel |
180 A |
Rotor Sensor |
Encoder |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GIM2660ES
Product Description
RoboteQ
Specifications
Specifications
Max Voltage |
60 V |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
GIM26xx
Shopping Options
Continuous Channel Current
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved