The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Shimpo Instruments
-
MCS-655P
Shimpo Instruments Photoelectric Sensors, MCS Series
Product Description
NPN Open Collector Output Module
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
23 ' |
Operating Voltage Range |
10-30 VDC |
Nominal Voltage |
24 VDC |
Connection Type |
Cable |
Output Type |
NPN |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
1,000 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RS-220HR
Shimpo Instruments Photoelectric Sensors, RS Series
Product Description
RETRO-REFLECTIVE PHOTO SENSOR
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
8 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable |
Output Type |
NPN |
Composition |
Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
500 Hz |
Availability
Obsolete Item No Longer Available
-
MCS-655M
Shimpo Instruments Photoelectric Sensors, MCS Series
Product Description
Retro Reflective Sensor 1000 Hz
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
23 ' |
Operating Voltage Range |
10-30 VDC |
Nominal Voltage |
24 VDC |
Connection Type |
Cable |
Output Type |
NPN |
Max Load Current |
0.1 A |
Composition |
Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
1,000 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved