The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Shimpo Instruments
-
ST-320BL-1
Shimpo Instruments Stroboscopes, ST-320BL Series
MFG Item Number
ST-320BL-1
Product Description
Blacklight LED Stroboscope with 120
Specifications
Specifications
Accuracy (+/-) |
0.01 % |
Flash Range |
60-120,000 FPM |
Backlight |
Yes |
Nominal Power |
120 VAC |
Mounting Type |
1/4-20 UNC Thread |
Operating Temperature |
32-95 °F |
Enclosure Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ST-320BL-2
Shimpo Instruments Stroboscopes, ST-320BL Series
MFG Item Number
ST-320BL-2
Product Description
Blacklight LED Stroboscope with
Specifications
Specifications
Accuracy (+/-) |
0.01 % |
Flash Range |
60-120,000 FPM |
Backlight |
Yes |
Mounting Type |
1/4-20 UNC Thread |
Operating Temperature |
32-95 °F |
Enclosure Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FGS-100H
Shimpo Instruments Test Stands, FGS Series
Product Description
Manual Test Stand, 110lb Capacity
Specifications
Specifications
Operation |
Hand Wheel |
Vertical Clearance |
7.95 " |
Capacity |
200 lbs |
Stroke |
0.12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FGS-100L
Shimpo Instruments Test Stands, FGS Series
Product Description
Manual Test Stand, 110lb Capacity
Specifications
Specifications
Operation |
Manual Lever |
Vertical Clearance |
11.57 " |
Capacity |
200 lbs |
Stroke |
1.97 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FGS-50S
Shimpo Instruments Test Stands, FGS Series
Product Description
Manual Test Stand, 50lb Capacity,
Specifications
Specifications
Operation |
Manual Lever |
Vertical Clearance |
3.94 " |
Capacity |
50 lbs |
Stroke |
1.97 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MF-10
Shimpo Instruments Force Gauges, MF Series
Product Description
Force Gauge, Mechanical, 10 LB.Capac
Specifications
Specifications
Capacity (lbs) |
10 lb |
Operating Mode(s) |
Real Time, Peak-Hold |
Resolution (lbs) |
0.05 lb |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MF-100
Shimpo Instruments Force Gauges, MF Series
Product Description
Force Gauge, Mechanical, 100 LB.
Specifications
Specifications
Capacity (lbs) |
100 lb |
Operating Mode(s) |
Real Time, Peak-Hold |
Resolution (lbs) |
0.5 lb |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MF-10KG
Shimpo Instruments Force Gauges, MF Series
Product Description
Force Gauge, Mechanical, 10KG
Specifications
Specifications
Operating Mode(s) |
Real Time, Peak-Hold |
Capacity (Kg) |
10 kg |
Resolution (Kg) |
0.05 kg |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MF-1KG
Shimpo Instruments Force Gauges, MF Series
Product Description
Force Gauge, Mechanical, 1KG
Specifications
Specifications
Operating Mode(s) |
Real Time, Peak-Hold |
Capacity (Kg) |
1 kg |
Resolution (Kg) |
0.005 kg |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MF-2
Shimpo Instruments Force Gauges, MF Series
Product Description
Force Gauge, Mechanical, 2 LB Capac.
Specifications
Specifications
Capacity (lbs) |
2 lb |
Operating Mode(s) |
Real Time, Peak-Hold |
Resolution (lbs) |
0.01 lb |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved