The store will not work correctly when cookies are disabled.
-
14940111
Socomec Industrial Accessories, 149 Series
Product Description
HANDLE E S0R-65/3R, 12/ D 6MM
Specifications
Specifications
Padlockable |
No |
Color |
Red, Yellow |
Defeatable |
No |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
38513038
Socomec Disconnect Switches, FUSERBLOC Series
Product Description
FUSERBLOC J 3X400A F/L
Specifications
Specifications
Poles |
3 |
Current Rating |
400 A |
Voltage AC |
600 VAC |
Operator Type |
Front |
Mounting |
DIN |
UL Class |
UL98 |
Max HP 600V 3PH |
350 hp |
Fusible |
Yes |
Fuse Class |
J |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DOOR MOUNTING KIT
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
38613010
Socomec Disconnect Switches, FUSERBLOC Series
Product Description
FUSERBLOC TS J 3X100A F/L
Specifications
Specifications
Poles |
3 |
Current Rating |
100 A |
Voltage AC |
600 VAC |
Operator Type |
Thru-Door |
Mounting |
Panel |
UL Class |
UL98 |
Max HP 230/240V 3PH |
30 hp |
Max HP 460/480V 3PH |
60 hp |
Max HP 600V 3PH |
75 hp |
Fusible |
Yes |
Fuse Class |
J |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
HANDLE FE S2R-TYPE 3R-12-4X /D
Specifications
Specifications
Padlockable |
No |
Color |
Red, Yellow |
Defeatable |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BRIDGING BARS
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
38613005
Socomec Disconnect Switches, FUSERBLOC Series
Product Description
FUSERBLOC TS J 3X60A F/L 100kA
Specifications
Specifications
Poles |
3 |
Current Rating |
60 A |
Voltage AC |
600 VAC |
Operator Type |
Front |
UL Class |
UL489 |
Fusible |
Yes |
Fuse Class |
J |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
22143503
Socomec Disconnect Switches, SIRCO M Series
Product Description
ENCLOSURE PR SIRCO M1 30A SWITCH
Specifications
Specifications
Poles |
3 |
Current Rating |
32 A |
Voltage AC |
600 VAC |
Operator Type |
Front |
Mounting |
Wall |
UL Class |
UL508 |
Fusible |
No |
Enclosure Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CA 2F SIGNALISATION
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
22243506
Socomec Disconnect Switches, SIRCO M Series
Product Description
ENCLOSURE PR SIRCO M2 60A SWITCH
Specifications
Specifications
Poles |
3 |
Current Rating |
63 A |
Voltage AC |
600 VAC |
Operator Type |
Front |
Mounting |
Wall |
UL Class |
UL508 |
Fusible |
No |
Enclosure Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved