- Home
- Products
- SolaHD
-
S3K1000SolaHD Power Supplies, S3K SeriesItem NumberS3K1000MFG Item NumberS3K1000SeriesS3KProduct DescriptionUPS, 1KVA, 120VAC, 50/60HZSpecifications
Specifications Volt Amp Capacity (VA) 1,000 VA Watt Capacity 750 W Voltage 120 VAC Nominal Voltage 120 VAC Class Line Interactive Number of Outputs 4 Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S3K1600SolaHD Power Supplies, S3K SeriesItem NumberS3K1600MFG Item NumberS3K1600SeriesS3KProduct DescriptionUPSSpecifications
Specifications Volt Amp Capacity (VA) 1,440 VA Watt Capacity 1,200 W Voltage 120 VAC Nominal Voltage 120 VAC Class Line Interactive Connection Type Plug-In Number of Outputs 6 Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S3K700SolaHD Power Supplies, S3K SeriesItem NumberS3K700MFG Item NumberS3K700SeriesS3KProduct DescriptionUPS, 700VA, 120V, MINI-TOWER, AVRSpecifications
Specifications Volt Amp Capacity (VA) 700 VA Watt Capacity 480 W Voltage 120 VAC Nominal Voltage 120 VAC Class Line Interactive Number of Outputs 4 Mounting Stand Alone
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
Watt Capacity
Volt Amp Capacity (VA)
Number of Outputs
Connection Type