The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Sprecher + Schuh
-
MFG Item Number
CS7-PV-22
Product Description
AMBUS FUSE BLK CC 3-P
Specifications
Specifications
Type |
Fuse Block |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CEP7-1EEDB
Sprecher + Schuh Overload Relays, CEP7 Series
MFG Item Number
PN-433594
Product Description
CEP7 3.2-16.0 A Direct Mnt O/L
Specifications
Specifications
Connection Type |
Screw Terminals |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CEP7-1EEFD
Sprecher + Schuh Overload Relays, CEP7 Series
MFG Item Number
PN-433604
Product Description
CEP7 11-55 A Direct Mnt O/L EE
Specifications
Specifications
Connection Type |
Screw Terminals |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CEP7-1EFFD
Sprecher + Schuh Overload Relays, CEP7 Series
MFG Item Number
PN-433618
Product Description
CEP7 11-55 A Direct Mnt O/L EF
Specifications
Specifications
Connection Type |
Screw Terminals |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CA7-43-10-120
MFG Item Number
22-361-509-33
Product Description
IEC Contactor 43 A
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3 |
Termination |
Screw |
Overload Relays |
Yes |
General Purpose (AC1) |
85 A |
UL Motor Switching (AC3) |
43 A |
Max HP 115V 1PH |
3 hp |
Max HP 230/240V 1PH |
7.5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 575/600V 3PH |
30 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CA7-16-10-120
MFG Item Number
22-321-101-33
Product Description
IEC Contactor 16 A
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3 |
Termination |
Screw |
Overload Relays |
Yes |
General Purpose (AC1) |
32 A |
UL Motor Switching (AC3) |
16 A |
Max HP 115V 1PH |
1 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
5 hp |
Max HP 230/240V 3PH |
5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
15 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CA7-37-10-120
MFG Item Number
22-361-307-33
Product Description
IEC Contactor 37 A
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3 |
Termination |
Screw |
Overload Relays |
Yes |
General Purpose (AC1) |
65 A |
UL Motor Switching (AC3) |
37 A |
Max HP 115V 1PH |
3 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
25 hp |
Max HP 575/600V 3PH |
30 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CA7-60-10-120
MFG Item Number
22-381-105-33
Product Description
IEC Contactor 60 A
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3 |
Termination |
Screw |
Overload Relays |
Yes |
General Purpose (AC1) |
100 A |
UL Motor Switching (AC3) |
60 A |
Max HP 115V 1PH |
5 hp |
Max HP 230/240V 1PH |
10 hp |
Max HP 200/208V 3PH |
15 hp |
Max HP 230/240V 3PH |
20 hp |
Max HP 460/480V 3PH |
40 hp |
Max HP 575/600V 3PH |
50 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CA7-23-10-120
MFG Item Number
22-321-401-33
Product Description
IEC Contactor 23 A
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3 |
Termination |
Screw |
Overload Relays |
Yes |
General Purpose (AC1) |
32 A |
UL Motor Switching (AC3) |
23 A |
Max HP 115V 1PH |
2 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 200/208V 3PH |
5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
15 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
22-301-101-44
Product Description
IEC Contactor 9 A
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Poles |
3 |
Termination |
Screw |
Overload Relays |
Yes |
General Purpose (AC1) |
32 A |
UL Motor Switching (AC3) |
9 A |
Max HP 115V 1PH |
0.5 hp |
Max HP 230/240V 1PH |
1.5 hp |
Max HP 200/208V 3PH |
2 hp |
Max HP 230/240V 3PH |
2 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
7.5 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved