The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Springer Controls
-
MFG Item Number
ML2-063-DR3
Product Description
DISCONNECT SWITCH
Specifications
Specifications
Poles |
3 |
Current Rating |
63 A |
Voltage AC |
600 VAC |
Voltage DC |
840 VDC |
Operator Type |
Thru-Door |
Mounting |
Door |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 600V 3PH |
30 hp |
Max HP 120V 1P |
3 hp |
Max HP 240V 1P |
7.5 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ML2-080-AR3
Springer Controls Disconnect Switches, A Series
MFG Item Number
ML2-080-AR3
Product Description
DISCONNECT
Specifications
Specifications
Poles |
3 |
Current Rating |
80 A |
Voltage AC |
600 VAC |
Voltage DC |
840 VDC |
Operator Type |
Thru-Door |
Mounting |
Panel |
Max HP 230/240V 3PH |
20 hp |
Max HP 460/480V 3PH |
40 hp |
Max HP 600V 3PH |
40 hp |
Max HP 120V 1P |
4 hp |
Max HP 240V 1P |
10 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ML3-125-DR3
Product Description
DISCONNECT, 125A 600V
Specifications
Specifications
Poles |
3 |
Current Rating |
125 A |
Voltage AC |
600 VAC |
Voltage DC |
840 VDC |
Operator Type |
Thru-Door |
Mounting |
Door |
Max HP 230/240V 3PH |
25 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 600V 3PH |
50 hp |
Max HP 120V 1P |
6 hp |
Max HP 240V 1P |
15 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
JC32A310M-S
Product Description
Contactor, 3-P N/O, 240VAC Coil,
Availability
Obsolete Item No Longer Available
-
MFG Item Number
ML1-040-AB4
Product Description
DISCONNECT SWITCH, 40A FRONT MOUNT
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
JTEC489-3C10
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved