The store will not work correctly when cookies are disabled.
-
TCSA5
SSAC Sensors, TCSA Series
Product Description
AC CURRENT TRANSDUCER, 0-5AAC/4-20mA
Specifications
Specifications
Split Core |
No |
Power Supply |
24 VDC Loop-Powered |
Window Diameter |
0.36 " |
Output |
4-20 mA |
Current Range |
5 A |
Response Time |
300 ms |
Frequency Range |
20-100 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TCSA20
SSAC Sensors, TCSA Series
Product Description
AC CURRENT TRANSDUCER, 0-20AAC/4-20
Specifications
Specifications
Split Core |
No |
Power Supply |
24 VDC Loop-Powered |
Window Diameter |
0.36 " |
Output |
4-20 mA |
Current Range |
20 A |
Response Time |
300 ms |
Frequency Range |
20-100 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TCSA10
SSAC Sensors, TCSA Series
Product Description
AC CURRENT TRANSDUCER, 0-10AAC/4-20
Specifications
Specifications
Split Core |
No |
Power Supply |
24 VDC Loop-Powered |
Window Diameter |
0.36 " |
Output |
4-20 mA |
Current Range |
10 A |
Response Time |
300 ms |
Frequency Range |
20-100 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TCSA50
SSAC Sensors, TCSA Series
Product Description
AC CURRENT TRANSDUCER, 0-50AAC/4-20m
Specifications
Specifications
Split Core |
No |
Power Supply |
24 VDC Loop-Powered |
Window Diameter |
0.36 " |
Output |
4-20 mA |
Current Range |
50 A |
Response Time |
300 ms |
Frequency Range |
30-100 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved