Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. P1015-64
    P1015-64
    SSAC Terminals
    Item Number
    P1015-64
    MFG Item Number
    P1015-64
    Product Description
    Solderless Terminal, 1/4in. Female,
    Increase
    Decrease
    Availability
  2. P1004-95
    P1004-95
    SSAC Miscellaneous
    Item Number
    P1004-95
    MFG Item Number
    P1004-95
    Product Description
    Potentiometer, 100K Ohm
    Increase
    Decrease
    Availability
  3. P1015-18
    P1015-18
    SSAC Miscellaneous
    Item Number
    P1015-18
    MFG Item Number
    P1015-18
    Product Description
    Terminal Adaptor, 1/4in. Female-Screw
    Increase
    Decrease
    Availability
  4. TSD1311.2S
    TSD1311.2S
    SSAC Relays, TSD1 Series
    Item Number
    TSD1311.2S
    MFG Item Number
    TSD1311.2S
    Series
    TSD1
    Product Description
    Time Delay Relay
    Specifications
    Specifications
    Mode of Operation On Delay
    Multi-Function No
    Contacts 1NO
    Mounting Type Surface
    Time Range Adjustment Fixed
    Max Time 1.2 s
    Time Tolerance 1 %
    Coil Voltage 24 VDC
    Nominal Coil Voltage 24 VDC
    Contact Rating (A) 1 A
    Termination 0.250 in Flat Blade
    Increase
    Decrease
    Availability
  5. TSS424
    TSS424
    SSAC Relays, TSS Series
    Item Number
    TSS424
    MFG Item Number
    TSS424
    Series
    TSS
    Product Description
    Single Shot Timing Module, 120VAC
    Specifications
    Specifications
    Mode of Operation One-Shot
    Multi-Function No
    Contacts 1NO
    Mounting Type Surface
    Time Range Adjustment Remote
    Max Time 600 s
    Time Tolerance 5 %
    Coil Voltage 120 VAC
    Nominal Coil Voltage 120 VAC
    Contact Rating (A) 1 A
    Termination 0.250 in Flat Blade
    Increase
    Decrease
    Availability
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved